Shop All Lab Instruments Parts
Eagle Thermoplastics
Disposable Poly Weighing Dishes, Blue, 5 1/2x7/8", 500/pk, 500PK
Mfr # 143502
Zoro # G105299313
product price: $105.99
/pk 500, $0.21/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Thermoplastics
- MFR # 143502
- Zoro # G105299313
- Country of Origin United States
- Category Lab Instruments Parts
Description
For use with balances, microwave moisture analyzers and other sample handling applications. Rubberized polystyrene flexes for easy pouring. Biologically inert, resistant to dilute acids, aqueous solutions, alcohols, bases. Withstand temperatures up to 200°F. Flat bottom resists tipping. Contoured sides permit no-slip handling. Blue color contrasts with white powders and solids. Increases sample visibility and improves measuring accuracy.
Withstands temperatures of up to 200°FNo slip handlingImproves measuring accuracyDimensions (inches): 5 1/2 x 7/8Shipping Weight: 6.4501 lbs
Shipping Dimensions: 11.00 x 8.00 x 6.00
Research or further manufacturing use only, not for food or drug use.
Withstands temperatures of up to 200°FNo slip handlingImproves measuring accuracyDimensions (inches): 5 1/2 x 7/8Shipping Weight: 6.4501 lbs
Shipping Dimensions: 11.00 x 8.00 x 6.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Aluminum Type 196/Type 80 T Jamber Set 2 vial (37540)
- TRICORBRAUN 32 oz Natural HDPE Plastic Cylinder Round Bottle- 28-410 Neck Finish (029704)
- BERKSHIRE Cleanroom Notebook, 5.5 In. x 8.5 In. (BSNB.0508CR.2)
- BEING SCIENTIFIC Incubator (BIC-120C)
- EAGLE THERMOPLASTICS Plastic Weighing Dishes, Natural, 5 1/2x7/8, 500/pk, 500PK (142502)
- EAGLE THERMOPLASTICS Plastic Weighing Dishes, Natural, 1 5/8x5/16", 500/pk, 500PK (142158)
- EAGLE THERMOPLASTICS Aluminum Weighing Pans, 20ml, 100/pk, 100PK (144300)
- EAGLE THERMOPLASTICS Plastic Weighing Dishes, Natural, 3.5x1", 500/pk, 500PK (142316)
- PERFORMANCE TOOL Wilmar WLMM582DB Air Grease Gun (WLMM582DB)
- GARDNER BENDER Gardner Bender MB-20UVB 1"x1", Mounting Base, UV Black, 100/pk (MB-20UVB)
- ULTRALAST Ultralast TOOL-152 Replacement 14.4V Porter Cable 2000mAh Power Tool Battery (TOOL-152)
- Eagle Thermoplastics Lab Instruments Parts