Shop All Laboratory Carriers & Caddies
Eagle Thermoplastics
Bottle Carrier, Safety Tote, 7 1/2 In, Wht
Mfr # B-101
Zoro # G3935827
product price: $76.15
/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic
- Number of Compartments 1
- Color White
- Outside Dia. 7 1/4 in
- Container Height 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Thermoplastics
- MFR # B-101
- Zoro # G3935827
- Country of Origin United States
- Category Laboratory Carriers & Caddies
Dimensions
Outside Dia. | 7 1/4 in |
Container Height | 10 1/2 in |
Inside Dia. | 7 in |
Overall Height | 16 in |
Outside Diameter | 7 1/4 in |
Inside Diameter | 7 in |
Overall Length | 16 in |
Overall Width | 10 1/2 in |
Details
Item | Bottle Carrier |
Material | Thermoplastic |
Number of Compartments | 1 |
Color | White |
Compatible Product Type | Laboratory Acid and Solvent Bottles |
Product Type | Bottle Carrier |
Description
Bottle Carrier, Number of Compartments 1, Material Thermoplastic, Color White, Includes Not Applicable, Outside Dia. 7 1/4 in, Inside Dia. 7 in, Container Height 10 1/2 in, Overall Height 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Tube Rack, 16mm, Half Size, Yellow (456545Y)
- OAKTON Ph Meter, LCD, AA Batteries (3561327)
- UNITED SCIENTIFIC Recovery Flasks, Pear Shaped, Boros, PK 6 (FGR0500)
- SPECTRUM Methanol, Anhydrous, Reagent Special, ACS-4 (M1235-4LTGL)
- EAGLE THERMOPLASTICS Bottle Carrier, Safety Tote, 7 1/2 In, Blk (B-102)
- EAGLE THERMOPLASTICS Bottle Carrier, Rubber, Holds 1 Liter (B-100-1)
- EAGLE THERMOPLASTICS Bottle Carrier, Safety Tote, 4 1/2 In, Blk (B-102-1)
- EAGLE THERMOPLASTICS Bottle Carrier, Safety Tote, 16 in., Red (B-100)
- NALGE NUNC 5gal Carboy w/Handles (2210-0050)
- DYNALON Carrier, For 2000mL Bottle, 2 Compartments (165044)
- HEATHROW SCIENTIFIC Utility Carrier, Polycarbonate, Clear (HS120052)
- Eagle Thermoplastics Laboratory Carriers & Caddies