Shop All Single Ended Countersinks and Reamers
Eagle Taptek Cutting Tools
5/8X3/8 SHANK HIGH SPEED STEEL 82 DEG 3 FLUTE CENTER REAMER
Mfr # CR-6250-82-I
Zoro # G910858552
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Taptek Cutting Tools
- MFR # CR-6250-82-I
- Zoro # G910858552
- Country of Origin China
- Category Single Ended Countersinks and Reamers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Plug, 4 (14758)
- EUROBOOR HSS Annular Cutter with Universal Shank, 9/16" x 1" (HCSU.9/16)
- VERMONT GAGE Plug Gage, Class X, 0.0154 in. dia. (141101540)
- AURAND MANUFACTURING Cutter Bundle, 8 in. (674E)
- HARVEY TOOL Miniature Reamer, 0.0270", Shank Dia.: 1/8" (RSB0270)
- HARVEY TOOL Miniature Reamer, 0.0310", Overall Length: 2" (RSB0310-C3)
- HARVEY TOOL Miniature Reamer, 0.0160", Neck Dia.: 0.0152" (RSB0160-C3)
- HARVEY TOOL Miniature Reamer, 0.0170", Shank Dia.: 1/8" (RSB0170)
- HARVEY TOOL Miniature Reamer, 0.0365", Shank Dia.: 1/8" (RSB0365-C3)
- HARVEY TOOL Miniature Reamer, 0.0195", Number of Flutes: 4 (RSB0195-C3)
- HARVEY TOOL Miniature Reamer, 0.0630", Neck Dia.: 0.0610" (RSB0630-C3)
- Eagle Taptek Cutting Tools Single Ended Countersinks and Reamers