Shop All Single Ended Countersinks and Reamers
Eagle Taptek Cutting Tools
1/2X3/8 SHANK HIGH SPEED STEEL 60 DEG 3 FLUTE CENTER REAMER
Mfr # CR-5000-60-I
Zoro # G710858455
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Taptek Cutting Tools
- MFR # CR-5000-60-I
- Zoro # G710858455
- Country of Origin China
- Category Single Ended Countersinks and Reamers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Chucking Reamer, 0.6400 In., 6 Fl, Carb Tip (56556400)
- WESTWARD Band Saw Blade, 10 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (46TX78)
- PROTO Cold Chisel, 1-3/16 In. x 8-1/4 In. (J86A1X8)
- WESTCOTT T-Square, Aluminum, Metal, 24in (AP-24)
- HARVEY TOOL Miniature Reamer - Right Hand Spiral, 0.0800", Neck Dia.: 5/64" (RRH0800-C3)
- HARVEY TOOL Miniature Reamer, 0.0370", Shank Dia.: 1/8" (RSB0370-C3)
- DRILLCO 1/2, 1/2 SHNK CNSTR REAMER -4275E (427E132)
- HARVEY TOOL Miniature Reamer, 0.0170", Shank Dia.: 1/8" (RSB0170)
- HARVEY TOOL Miniature Reamer, 0.0315", Shank Dia.: 1/8" (RSB0315-C3)
- HARVEY TOOL Miniature Reamer, 0.0380", Shank Dia.: 1/8" (RSB0380-C3)
- HARVEY TOOL Miniature Reamer, 0.0400", Overall Length: 2" (RSB0400-C3)
- Eagle Taptek Cutting Tools Single Ended Countersinks and Reamers