Shop All Safety Cabinets
Eagle
SPACE SAVER FLAM LIQ SAFETY CAB, 24 GAL., 3 SHELVES, 1 DR, SELF CLOSE, WH
Mfr # 2310XWHTE
Zoro # G800711509
product price: $1,520.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,520.00
Free 30-Day Returns
Key Features
- Capacity 24 gal
- Lockable Yes
- Material 18-Gauge Steel
- Door Type Self-close
- Color white
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # 2310XWHTE
- Zoro # G800711509
- UPC # 48441690848
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Length | 18 in |
Inside Height | 60.5" |
Outside Height | 65 in |
Outside Width | 23.25 in |
Inside Length | 14.56" |
Inside Width | 20" |
Exterior Height | 65 in |
Exterior Width | 23.25 in |
Details
Capacity | 24 gal |
Lockable | Yes |
Material | 18-Gauge Steel |
Door Type | Self-close |
Color | white |
Number of Shelves | 3 |
Number of Doors | 1 |
Shelving Type | Adjustable Shelf |
Storage Capacity | 24 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Behind-the-Neck Ear Muffs, 31 dB, Peltor X5, Black (X5B)
- MCR SAFETY Cut/Puncture Resistant Glove, Hi-Vis, PK12 (9277PUL)
- ALLEN CO Platte Pro Breathable Stockingfoot Fishing Chest Wader, X-Large, Gray (18164)
- ZORO SELECT Inspection Tag, 7 x 4 In, Bk/Wht, Met, PK10 (2RMU7)
- EAGLE UNDER COUNTER ACID METAL SAFETY CAB, 22 GAL., 1 SHELF, 2 DR, SELF, BLUE (CRA70X)
- EAGLE Flammables Safety Cabinet, Yellow (YPI6010X)
- EAGLE Flammables Safety Cabinet, Red (1928XRED)
- EAGLE Flammables Safety Cabinet, Yellow (YPI30X)
- EAGLE Flammables Safety Cabinet, Red (1971XRED)
- EAGLE Flammables Safety Cabinet, Yellow (2610X)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 22 gal., Yellow (892320)
- Eagle Safety Cabinets