Shop All Safety Cabinets
Eagle
SPACE SAVER ACID METAL SAFETY CAB, 16 GAL., 1 SHELF, 1 DR, SELF CLOSE, BLU
Mfr # CRA1905X
Zoro # G400711503
product price: $1,370.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,370.00
Free 30-Day Returns
Key Features
- Capacity 16 gal
- Safety Cabinet Standards NFPA Code 30; FM Approval
- Includes Shelf
- Features Continuous Piano Hinge, Dual Vents, Fully Welded Construction, Grounding Lug, SpillSlope Shelves, Welded Shelf Hangers
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # CRA1905X
- Zoro # G400711503
- UPC # 48441690534
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Height | 44 in |
Exterior Depth | 18 in |
Exterior Width | 23 1/4 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 23 1/4 in x 18 in x 44 in |
Outside Width | 23.25 in |
Inside Length | 14." |
Inside Height | 39.5" |
Outside Length | 18 in |
Outside Height | 44 in |
Inside Width | 20" |
Description
Safety Cabinet Type Corrosive Cabinet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY GEN-NEX PRO GRADE COVERALL X-LRG (SA6954)
- ABUS Lockout Padlock, KA, Green, 1-3/4"H (74/40 KA GREEN)
- NMC All Traffic Arrow Left Sign, TM546J (TM546J)
- MSA SAFETY Full Body Harness, XS, Nylon (10194888)
- EAGLE Flammables Safety Cabinet, Yellow (2610X)
- EAGLE Flammables Safety Cabinet, Yellow (YPI6010X)
- EAGLE Flammables Safety Cabinet, Yellow (6410X)
- EAGLE Flammables Safety Cabinet, Yellow (YPI30X)
- EAGLE Flammables Safety Cabinet, Red (1928XRED)
- EAGLE UNDER COUNTER ACID METAL SAFETY CAB, 22 GAL., 1 SHELF, 2 DR, SELF, BLUE (CRA70X)
- JUSTRITE Flammable Cabinet, Slimline, Self-Closing (892220)
- Eagle Safety Storage