Shop All Safety Cabinets
Eagle
SPACE SAVER ACID METAL SAFETY CAB, 12 GAL., 1 SHELF, 1 DR, SELF CLOSE, BLU
Mfr # CRA1924X
Zoro # G100711476
product price: $1,180.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,180.00
Free 30-Day Returns
Key Features
- Material Steel
- Color Blue
- Door Type Hinged
- Lockable Yes
- Includes Shelf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # CRA1924X
- Zoro # G100711476
- UPC # 48441690251
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Height | 35 in |
Exterior Width | 23 1/4 in |
Exterior Depth | 18 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 23 1/4 in x 18 in x 35 in |
Outside Length | 18 in |
Inside Width | 20" |
Inside Length | 14.6" |
Inside Height | 30.5" |
Description
Safety Cabinet Type Corrosive Cabinet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Delta Ii Harness, Step-In Style, Front (1102875)
- MILWAUKEE TOOL Hard Hat (48-73-1102)
- 212 PERFORMANCE TIG Welding Gloves, Goatskin Palm, M, PR (ARCTIGEC5-05-009)
- SOTERIA GLOVE Leather Palm Safety Cuff Gloves, Size: S, 12 Pairs/PK (1052Q/S)
- EAGLE Hazmat Safety Cabinet, Yellow (HAZ9010X)
- EAGLE Flammables Safety Cabinet, Yellow (6410X)
- EAGLE Flammables Safety Cabinet, Red (1928XRED)
- EAGLE Flammables Safety Cabinet, Yellow (YPI30X)
- EAGLE Flammables Safety Cabinet, Yellow (YPI6010X)
- EAGLE Flammables Safety Cabinet, Yellow (2610X)
- JUSTRITE Corrosive Safety Cabinet, 35", H, Steel (891202)
- Eagle Safety Storage