Shop All Safety Cabinets
Eagle
SPACE SAV. FLAM LIQ SAFETY CAB, 24 GAL., 3 SHELVES, 1 DR, MAN CLS, WH
Mfr # 1923XWHTE
Zoro # G800711462
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,320.00
Free 30-Day Returns
Key Features
- Capacity 24 gal
- Door Type Manual Close
- Material 18-Gauge Steel
- Color white
- Number of Doors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle
- MFR # 1923XWHTE
- Zoro # G800711462
- UPC # 48441690909
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Inside Length | 14.6" |
Outside Height | 65 in |
Outside Width | 23.25 in |
Inside Width | 20" |
Inside Height | 60.5" |
Outside Length | 18 in |
Exterior Height | 65 in |
Exterior Width | 23.25 in |
Details
Capacity | 24 gal |
Door Type | Manual Close |
Material | 18-Gauge Steel |
Color | white |
Number of Doors | 1 |
Lockable | Yes |
Number of Shelves | 3 |
Shelving Type | Adjustable Shelf |
Storage Capacity | 24 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Coated Gloves, S, Nylon, Nitrile, PR (60VY81)
- GENUINE GRIP Dress Shoes, Men, Slip-On, Black, PR (9550-14W)
- BRADY Precut Label Roll Cartridge, Black/Orange (M4C-1000-595-OR-BK)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XS, 12PK (34-874)
- EAGLE Flammables Safety Cabinet, Red (1971XRED)
- EAGLE UNDER COUNTER ACID METAL SAFETY CAB, 22 GAL., 1 SHELF, 2 DR, SELF, BLUE (CRA70X)
- EAGLE Flammables Safety Cabinet, Yellow (6410X)
- EAGLE Flammables Safety Cabinet, Red (1928XRED)
- EAGLE Flammables Safety Cabinet, Yellow (YPI6010X)
- EAGLE Flammables Safety Cabinet, Yellow (YPI30X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1906X)
- Eagle Safety Cabinets