Shop All Safety Cabinets
Eagle
SPACE SAV. FLAM LIQ SAFETY CAB, 24 GAL., 3 SHELVES, 1 DR, MAN CLS, GRY
Mfr # 1923XGRAY
Zoro # G500711519
product price: $1,320.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,320.00
Free 30-Day Returns
Key Features
- Capacity 24 gal
- Number of Shelves 3
- Material 18-Gauge Steel
- Color Gray
- Door Type Manual Close
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # 1923XGRAY
- Zoro # G500711519
- UPC # 48441690886
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Length | 18 in |
Outside Width | 23.25 in |
Inside Height | 60.5" |
Inside Length | 14.6" |
Outside Height | 65 in |
Inside Width | 20" |
Exterior Height | 65 in |
Exterior Width | 23.25 in |
Details
Capacity | 24 gal |
Number of Shelves | 3 |
Material | 18-Gauge Steel |
Color | Gray |
Door Type | Manual Close |
Number of Doors | 1 |
Lockable | Yes |
Shelving Type | Adjustable Shelf |
Storage Capacity | 24 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYPOSTER.COM Safety Poster, Say Yes To Safety, ENG (P0592)
- RADIANS Hi-Vis Econ TpR/Cl2 Msh XBk Vest/2Tn Trm-Grn-M (SV22X-2ZGM-M)
- PARTNERS BRAND Oil Dry, 50 Lbs./Case (OILDRY)
- MCR SAFETY Deerskin Driver Split Back Keyst, M, PK12 (3555M)
- EAGLE Flammables Safety Cabinet, Red (1971XRED)
- EAGLE UNDER COUNTER ACID METAL SAFETY CAB, 22 GAL., 1 SHELF, 2 DR, SELF, BLUE (CRA70X)
- EAGLE Flammables Safety Cabinet, Yellow (2610X)
- EAGLE Flammables Safety Cabinet, Red (1928XRED)
- EAGLE Flammables Safety Cabinet, Yellow (YPI30X)
- EAGLE Flammables Safety Cabinet, Yellow (YPI6010X)
- JUSTRITE Type 1 Steel Safety Can For Flammables, 5 Gallon, Stainless Steel Flame Arrester, Self-Close Lid, Ye (7150200)
- Eagle Safety Cabinets