Shop All Safety Cabinets
Eagle
SPACE SAV. FLAM LIQ SAFETY CAB, 16 GAL., 1 SHELF, 1 DR, SELF CLS, WH
Mfr # 1905XWHTE
Zoro # G600711440
product price: $1,180.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,180.00
Free 30-Day Returns
Key Features
- Capacity 16 gal
- Number of Shelves 1
- Number of Doors 1
- Color white
- Door Type Self-close
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # 1905XWHTE
- Zoro # G600711440
- UPC # 48441690510
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Length | 18 in |
Inside Length | 14.6" |
Outside Height | 44 in |
Inside Height | 39.5" |
Inside Width | 20" |
Outside Width | 23.25 in |
Exterior Height | 44 in |
Exterior Width | 23.25 in |
Details
Capacity | 16 gal |
Number of Shelves | 1 |
Number of Doors | 1 |
Color | white |
Door Type | Self-close |
Lockable | Yes |
Material | 18-Gauge Steel |
Shelving Type | Adjustable Shelf |
Storage Capacity | 16 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Non Rated Safety Vests with 1" Tape (SVO1-S/XL)
- MAPA TempTec NL517 Rough Finish Neoprene Gloves (338608)
- ESS Safety Glasses, Interchangeable Lenses Scratch-Resistant (EE9018-07)
- KISHIGO T-Shirt, Unisex, Black/Lime, XL (9177-XL)
- EAGLE Flammables Safety Cabinet, Yellow (2610X)
- EAGLE Flammables Safety Cabinet, Yellow (6410X)
- EAGLE Flammables Safety Cabinet, Yellow (YPI6010X)
- EAGLE Flammables Safety Cabinet, Red (1928XRED)
- EAGLE Flammables Safety Cabinet, Yellow (YPI30X)
- EAGLE UNDER COUNTER ACID METAL SAFETY CAB, 22 GAL., 1 SHELF, 2 DR, SELF, BLUE (CRA70X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red (PI47XLEGS)
- Eagle Safety Cabinets