Shop All Safety Cabinets
Eagle
SPACE SAV. FLAM LIQ SAFETY CAB, 16 GAL., 1 SHELF, 1 DR, SELF CLS, GRY
Mfr # 1905XGRAY
Zoro # G600711464
product price: $1,180.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,180.00
Free 30-Day Returns
Key Features
- Capacity 16 gal
- Number of Shelves 1
- Lockable Yes
- Number of Doors 1
- Door Type Self-close
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # 1905XGRAY
- Zoro # G600711464
- UPC # 48441690497
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Inside Height | 39.5" |
Outside Height | 44 in |
Inside Width | 20" |
Outside Length | 18 in |
Inside Length | 14.6" |
Outside Width | 23.25 in |
Exterior Height | 44 in |
Exterior Width | 23.25 in |
Details
Capacity | 16 gal |
Number of Shelves | 1 |
Lockable | Yes |
Number of Doors | 1 |
Door Type | Self-close |
Material | 18-Gauge Steel |
Color | Gray |
Shelving Type | Adjustable Shelf |
Storage Capacity | 16 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 1.5" x 0.25" Write-On Calibration Labels, Pk5 (WO-46-VP)
- 3M Anti-Slip Tape, Gray, 4 in x 60 ft. (370-4X60)
- SAFEWAZE Latitude 6' Dual Web SRL: 9013 BWB, Snap Hooks (019-5052)
- BDG 21 Gauge Hi-Viz Yellow Seamless Knit With Grey PU Coating, Size XL (10) (99-1-9430-10)
- EAGLE Flammables Safety Cabinet, Yellow (6410X)
- EAGLE Flammables Safety Cabinet, Red (1928XRED)
- EAGLE Flammables Safety Cabinet, Yellow (YPI6010X)
- EAGLE Flammables Safety Cabinet, Yellow (2610X)
- EAGLE Flammables Safety Cabinet, Red (1971XRED)
- EAGLE UNDER COUNTER ACID METAL SAFETY CAB, 22 GAL., 1 SHELF, 2 DR, SELF, BLUE (CRA70X)
- JAMCO Corrosive Safety Cabinet, 12 gal., Blue, Depth: 18" (CK12BP)
- Eagle Safety Storage