Shop All Safety Cabinets
Eagle
SPACE SAV. FLAM LIQ SAFETY CAB, 16 GAL., 1 SHELF, 1 DR, MAN CLS, GRY
Mfr # 1906XGRAY
Zoro # G000711477
product price: $1,030.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,030.00
Free 30-Day Returns
Key Features
- Color Gray
- Door Type Manual Close
- Material 18-Gauge Steel
- Number of Shelves 1
- Lockable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # 1906XGRAY
- Zoro # G000711477
- UPC # 48441690565
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Length | 18 in |
Inside Length | 14.6" |
Inside Height | 39.5" |
Inside Width | 20" |
Exterior Width | 23.25 in |
Exterior Height | 44 in |
Details
Color | Gray |
Door Type | Manual Close |
Material | 18-Gauge Steel |
Number of Shelves | 1 |
Lockable | Yes |
Number of Doors | 1 |
Shelving Type | Adjustable Shelf |
Storage Capacity | 16 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Board, Unfilled, Polycarbonate (50990)
- CONDOR Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Black (52LD07)
- BDG Lined Grey HPPE Black Sandy Nitrile Palm w/ Impact, Shrink Wrapped, Size L (9) (99-9-9791-9-K)
- BRADY Pipe Marker, Cold Water Supply, 1 In.H (20414)
- EAGLE Flammables Safety Cabinet, Yellow (YPI6010X)
- EAGLE Flammables Safety Cabinet, Red (1928XRED)
- EAGLE Flammables Safety Cabinet, Yellow (YPI30X)
- EAGLE Flammables Safety Cabinet, Yellow (6410X)
- EAGLE Flammables Safety Cabinet, Yellow (2610X)
- EAGLE Hazmat Safety Cabinet, Yellow (HAZ9010X)
- JAMCO Cabinet, 2-Dr, 60 gal, Flammable, 34x65x34 (BS60YP)
- Eagle Safety Storage