Shop All Safety Cabinets
Eagle
SPACE SAV. FLAM LIQ SAFETY CAB, 16 GAL., 1 SHELF, 1 DR, MAN CLS, BEI
Mfr # 1906XBEI
Zoro # G800711431
product price: $1,030.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,030.00
Free 30-Day Returns
Key Features
- Capacity 16 gal
- Lockable Yes
- Color Beige
- Number of Shelves 1
- Material 18-Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # 1906XBEI
- Zoro # G800711431
- UPC # 48441690558
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Height | 44 in |
Outside Width | 23.25 in |
Outside Length | 18 in |
Inside Length | 14.6" |
Inside Width | 20" |
Inside Height | 39.5" |
Exterior Height | 44 in |
Exterior Width | 23.25 in |
Details
Capacity | 16 gal |
Lockable | Yes |
Color | Beige |
Number of Shelves | 1 |
Material | 18-Gauge Steel |
Number of Doors | 1 |
Door Type | Manual Close |
Shelving Type | Adjustable Shelf |
Storage Capacity | 16 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC-10703 (TC-10703)
- GROTE MOLEN GROTE PERLUX 71422 Emergency Kit - 3 Reflective Triangles (G17-71422)
- MCR SAFETY Flame-Resistant Coverall, 58 Size (SBC201158)
- KONG USA Harness Stainless Steel Kl With Eyemm. 100 Kn 22 (537100000KK)
- EAGLE Flammables Safety Cabinet, Red (1928XRED)
- EAGLE Flammables Safety Cabinet, Yellow (YPI30X)
- EAGLE Flammables Safety Cabinet, Yellow (YPI6010X)
- EAGLE UNDER COUNTER ACID METAL SAFETY CAB, 22 GAL., 1 SHELF, 2 DR, SELF, BLUE (CRA70X)
- EAGLE Flammables Safety Cabinet, Red (1971XRED)
- EAGLE Flammables Safety Cabinet, Yellow (2610X)
- SANDUSKY LEE Flammable Safety Cabinet, 45 gal., Yellow (SC450F)
- Eagle Safety Cabinets