Shop All Safety Cabinets
Eagle
SPACE SAV. FLAM LIQ SAFETY CAB, 12 GAL., 1 SHELF, 1 DR, MAN CLS, WH
Mfr # 1925XWHTE
Zoro # G600711396
product price: $884.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$884.00
Free 30-Day Returns
Key Features
- Capacity 12 gal
- Door Type Manual Close
- Color white
- Lockable Yes
- Number of Doors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # 1925XWHTE
- Zoro # G600711396
- UPC # 48441690312
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Length | 18 in |
Inside Width | 20" |
Outside Width | 23.25 in |
Inside Height | 30.5" |
Inside Length | 14.6" |
Outside Height | 35 in |
Exterior Height | 35 in |
Exterior Width | 23.25 in |
Details
Capacity | 12 gal |
Door Type | Manual Close |
Color | white |
Lockable | Yes |
Number of Doors | 1 |
Material | 18-Gauge Steel |
Number of Shelves | 1 |
Shelving Type | Adjustable Shelf |
Storage Capacity | 12 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Versaflo Peel-Off Visor Coversstand Visor 40/Cs (MMM37322)
- BRADY Sign, Restroom, Bilingual, Plastic, 10X7", Height: 10", 125512 (125512)
- EAGLE MFG Spill Containment Folding Berm, 6 ft.W (T8006FS)
- HONEYWELL MILLER Vertical Lifeline, 25 ft., Blue, Gray (300L-Z7/25FTBL)
- EAGLE UNDER COUNTER ACID METAL SAFETY CAB, 22 GAL., 1 SHELF, 2 DR, SELF, BLUE (CRA70X)
- EAGLE Flammables Safety Cabinet, Yellow (YPI6010X)
- EAGLE Flammables Safety Cabinet, Red (1928XRED)
- EAGLE Flammables Safety Cabinet, Yellow (6410X)
- EAGLE Flammables Safety Cabinet, Yellow (2610X)
- EAGLE Flammables Safety Cabinet, Red (1971XRED)
- CONDOR Flammables Safety Cabinet, 45 Gallon Capacity, 2 Shelves, Steel, 43 in Width x 65 in Height, Yellow (42X501)
- Eagle Safety Cabinets