Shop All Counters
Eagle Signal
Totalizer 120VAc Counter
Mfr # HK510A6
Zoro # G707481345
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Voltage (AC) 120 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Signal
- MFR # HK510A6
- Zoro # G707481345
- Country of Origin Unknown
- Category Counters
Details
Coil Voltage (AC) | 120 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15a Watertight Replacement Caps (HBL50W50)
- HALEX Ells 3/4-In Service Entrance (59507)
- PANDUIT Butt Splice Connector, 16 to 14 AWG, PK25 (BSH14-Q)
- RIP-TIE 10" L Buckle Hook-and-Loop Cinch Strap BK PK 10 (N-10-G10-BK)
- RED LION CONTROLS Counter, Red LED, 6 Digits, 2.25" D (LD4006P0)
- RED LION CONTROLS Counter, LCD, 8 Digits, 1.64" D (CUB7CVR0)
- TRUMETER RH, Top Going, Subtracts (7-2245)
- TRUMETER 12VDC, COMBO MNT, W/DIODE, NON-RESET (RV9-4916D)
- TRUMETER 3602 99999.9 YDS 3:1 TG Rotary Counter (3602-133TG)
- DAYTON Counter, 4 Digit, Panel Mount, 115VAC (6X594)
- TRUMETER 3602 99999.11 FT 2:3 TC (3602-117TC)
- Eagle Signal Counters