Shop All Safety Cabinet Accessories
Eagle
Shelf/Bottom Tray, 1 1/4 in H, 38 1/2 in W
Mfr # 29053
Zoro # G702670560
product price: $133.03
/ea
Free Shipping & Returns
$133.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/8 in
- Depth 14 1/4 in
- Includes Everything
- Color Yellow
- For Use With Eagle 15, 30, and 45 gal Cabinets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # 29053
- Zoro # G702670560
- UPC # 697841269996
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Height | 1 1/8 in |
Depth | 14 1/4 in |
Width | 38 1/2 in |
Dimensions (WxDxH) - Shelves | 38 1/2 in x 14 1/4 in x 1 1/8 in |
Dimensions (WxD) - Shelves | 38 1/2 in x 14 1/4 in |
Details
Includes | Everything |
Color | Yellow |
Item | Shelf/Bottom Tray |
For Use With | Eagle 15, 30, and 45 gal Cabinets |
Material | Polyethylene |
For Use With Cabinet/Locker Type | Eagle X-Series Safety Cabinets (Post-2019) |
Accessory Type | Shelf Tray |
For Use With Cabinet/Locker Capacity | 15 gal, 30 gal, 45 gal |
For Use With Product Type | Cabinet |
Description
Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Rubber Glove - 17"Pair For - Part# T1217 (T1217)
- SYSTEM SENSOR Replacement Lens Red (LENS-R)
- ALLEGRO INDUSTRIES Single Bib Maintenance Free Tyvek Hood (9910-EF)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, L, 12PK (56-424/L)
- EAGLE Safety Cabinet Shelf, 1 1/2 in H (29945)
- EAGLE Fusible Link, 7 in H, 5 in W (29988)
- JAMCO Extra Shelf, Safety Cabinet, 34x34 (GS334S)
- JAMCO Flammable Cabinet Shelf, 44 1/2 in W (GS422)
- JUSTRITE Cabinet Cover, 42-1/2 In. W, 18 In. D (25987)
- JUSTRITE Shelf, 2 In. H, 30-3/8 In. W, 14 In. D (29946)
- JUSTRITE Cabinet Rolling Cart, Steel, 43-1/4 In. W (84001)
- Eagle Safety Storage