Shop All Safety Cabinet Accessories
Eagle
Shelf/Bottom Tray, 1 1/4 in H, 13 1/2 in W
Mfr # 29050
Zoro # G602670592
product price: $95.30
/ea
Free Shipping & Returns
$95.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13 1/2 in
- For Use With Eagle 2 and 4 gal Cabinets
- Material Polyethylene
- Color Yellow
- Includes Everything
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # 29050
- Zoro # G602670592
- UPC # 697841269972
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Width | 13 1/2 in |
Height | 1 1/8 in |
Depth | 13 1/8 in |
Dimensions (WxD) - Shelves | 13 1/2 in x 13 1/8 in |
Dimensions (WxDxH) - Shelves | 13 1/2 in x 13 1/8 in x 1 1/8 in |
Details
For Use With | Eagle 2 and 4 gal Cabinets |
Material | Polyethylene |
Item | Shelf/Bottom Tray |
Color | Yellow |
Includes | Everything |
For Use With Cabinet/Locker Type | Eagle X-Series Safety Cabinets (Post-2019) |
For Use With Product Type | Cabinet |
Accessory Type | Shelf Tray |
For Use With Cabinet/Locker Capacity | 2 gal, 4 gal |
Description
Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-4 (SDR-4)
- GASCO Calibration Gas, Air, Carbon Monoxide, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-50-10)
- KEYSTONE SAFETY Shoe Covers, XL, Blue, Polypropylene, PK300 (SC-NWI-NS-XL-BLUE)
- CAIMAN TIG Welding Gloves, Cowhide Palm, L, PR (1828-5)
- EAGLE Fusible Link, 7 in H, 5 in W (29988)
- JUSTRITE Cabinet Cylinder Repair Kit, 5 In. W (25918)
- TENNSCO Shelf, 48 In x 18 In x 1-5/16 In, Gray (306 MED GRAY)
- ZORO SELECT Vapor Adsorbent Cartridge, 12 In. H, PK2 (3NPJ2)
- CONDOR Flame Storage, Accessory, 13-7/16"x19-5/8" (FS-SH-1419)
- SPERIAN BY HONEYWELL Sperian Emergency Eyewash 203-32-000102-0000 Pull Strap (203-32-000102-0000)
- JUSTRITE Parts Basket For 6AL11, 13M396, 3NPY2 (27906)
- Eagle Safety Storage