Shop All Safety Cabinet Accessories
Eagle
Shelf Divider, 2 in H, 2 1/4 in W
Mfr # 29990
Zoro # G402670648
product price: $151.62
/ea
Free Shipping & Returns
$151.62
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Eagle X-Series Safety Cabinets (Post-2019)
- Color Yellow
- Width 2 in
- Material Steel
- Depth 18 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # 29990
- Zoro # G402670648
- UPC # 697841141971
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Width | 2 in |
Depth | 18 1/8 in |
Height | 2 in |
Dimensions (WxD) - Shelves | 2 in x 18 1/8 in |
Dimensions (WxDxH) - Shelves | 2 in x 18 1/8 in x 2 in |
Details
For Use With | Eagle X-Series Safety Cabinets (Post-2019) |
Color | Yellow |
Material | Steel |
Item | Shelf Divider |
Includes | (4) Dividers |
Accessory Type | Shelf Divider |
For Use With Cabinet/Locker Type | Eagle X-Series Safety Cabinets (Post-2019) |
For Use With Product Type | Cabinet |
For Use With Cabinet/Locker Capacity | Eagle Cabinets with 18" Deep Shelves |
Description
Divider For Cabinets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Self-Retracting Personal Fall Limiter (MTL-OHW1-02/6FT)
- APACHE MILLS 3 ft. L x Vinyl Foam, 3/8" Thick (1926309032X3)
- C.H. HANSON Blank Tag, Round, Green, PK5 (43086)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-AN-10110)
- EAGLE Fusible Link, 7 in H, 5 in W (29988)
- EAGLE Safety Cabinet Shelf, 1 1/2 in H (29945)
- JUSTRITE Poly Shelf Tray, 14 (29053)
- JUSTRITE Shelf Divider Set, 2-1/32 In. W, Steel (29985)
- GLOBAL EQUIPMENT Global Industrial„¢ Shelf For 30 & 45 Gallon Flammable Cabinet, 39-3/5"Wx14"D (SA31C42)
- JAMCO Flammable Cabinet Shelf, 20 in W (GS323)
- JUSTRITE Poly Tray, Yellow, Polyethylene (29052)
- Eagle Safety Cabinet Accessories