Shop All Safety Cabinet Accessories
Eagle
Shelf Divider, 2 in H, 2 1/4 in W
Mfr # 29985
Zoro # G202670497
product price: $141.29
/ea
Free Shipping & Returns
$141.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Eagle X-Series Safety Cabinets (Post-2019)
- Color Yellow
- Height 2 in
- Depth 14 1/8 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # 29985
- Zoro # G202670497
- UPC # 697841141490
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Height | 2 in |
Depth | 14 1/8 in |
Width | 2 in |
Dimensions (WxD) - Shelves | 2 in x 14 1/8 in |
Dimensions (WxDxH) - Shelves | 2 in x 14 1/8 in x 2 in |
Details
For Use With | Eagle X-Series Safety Cabinets (Post-2019) |
Color | Yellow |
Item | Shelf Divider |
Includes | (4) Dividers |
Material | Steel |
For Use With Cabinet/Locker Type | Eagle X-Series Safety Cabinets (Post-2019) |
Accessory Type | Shelf Divider |
For Use With Product Type | Cabinet |
For Use With Cabinet/Locker Capacity | Eagle Cabinets with 14" Deep Shelves |
Description
Divider For Cabinets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Exit Sign, English, Spanish, 7" W, 10" H, Vinyl, White (480M91)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-750-423)
- MILWAUKEE TOOL Class 2 Surveyor's High Visibility Orange Safety Vest - 2X-Large/3X-Large (48-73-5167)
- TAPCO Poster, English Language, Paper Material (128813)
- EAGLE Safety Cabinet Shelf, 1 1/2 in H (29945)
- EAGLE Fusible Link, 7 in H, 5 in W (29988)
- JUSTRITE SS PISTON PUMP FOR 5 GAL PAIL (07713)
- JUSTRITE Shelf, 2 x 30-3/8 x 29 In (29944)
- JUSTRITE Poly Shelf Tray, 13 (29050)
- ULTRATECH Containment Utility Tray, 12 In. W (1060)
- JUSTRITE Cabinet Cylinder, 5 In. W, 5 In. D (25919)
- Eagle Safety Storage