Shop All Safety Cabinet Accessories
Eagle
Safety Cabinet Shelf, 1 1/2 in H
Mfr # 29945
Zoro # G202670657
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- For Use With Eagle 60 gal Work Bench and 90 Gallon Cabinets
- Includes Everything
- Width 39 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # 29945
- Zoro # G202670657
- UPC # 697841116559
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Width | 39 3/8 in |
Height | 1 1/2 in |
Depth | 29 in |
Dimensions (WxDxH) - Shelves | 39 3/8 in x 29 in x 1 1/2 in |
Dimensions (WxD) - Shelves | 39 3/8 in x 29 in |
Details
Item | Safety Cabinet Shelf |
Color | Silver |
Material | Steel |
For Use With | Eagle 60 gal Work Bench and 90 Gallon Cabinets |
Includes | Everything |
Load Capacity | 350 lb |
For Use With Product Type | Cabinet |
Accessory Type | Shelf |
For Use With Cabinet/Locker Type | Eagle X-Series Safety Cabinets (Post-2019) |
Compatible Mfr. Model Number | 1964X, 1992X, 1992XBEI, 1992XGRAY, 1992XLEGS, 1992XRED, 1992XWHTE, 6410X, 9010X, 9010XBEI, 9010XGRAY, 9010XLEGS, 9010XRED, HAZ1992X, HAZ9010X, PI4510X, PI45X, PI45XBEI, PI45XGRAY, PI45XWHTE, PI47X, PI47XBEI, PI47XGRAY, PI47XLEGS, PI47XWHTE, YPI4510X, YPI45X, YPI47X, YPI47XLEGS |
For Use With Cabinet/Locker Capacity | 60 gal, 90 gal |
Description
Safety Cabinet Shelf, Accessory Type Shelf, Color Silver, Compatible Mfr. Model Number 1964X, 1992X, 1992XBEI, 1992XGRAY, 1992XLEGS, 1992XRED, 1992XWHTE, 6410X, 9010X, 9010XBEI, 9010XGRAY, 9010XLEGS, 9010XRED, HAZ1992X, HAZ9010X, PI4510X, PI45X, PI45XBEI, PI45XGRAY, PI45XWHTE, PI47X, PI47XBEI, PI47XGRAY, PI47XLEGS, PI47XWHTE, YPI4510X, YPI45X, YPI47X, YPI47XLEGS, Depth 29 in, For Use With Eagle 60 gal Work Bench and 90 Gallon Cabinets, For Use With Cabinet/Locker Capacity 60 gal, 90 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (940WLS-Z7/6FTGN)
- RINGERS GLOVES Cut Resistant Impact Gloves, A2 Cut Level, Uncoated, L, 1 PR (314-10)
- BRADY Warning Label, 4 In. H, 4 In. W, PK10 (60213)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Man Door Entrance Sign, Landscape (OS-NS-D-1824-L-14133)
- EAGLE Fusible Link, 7 in H, 5 in W (29988)
- CONDOR Leveling Feet, 1" D, 1" W, PK4 (799LC1)
- ZORO SELECT Vapor Adsorbent Cartridge, 12 In. H, PK2 (3NPJ2)
- JUSTRITE Shelf, 2 In. H, 30-3/8 In. W, 14 In. D (29946)
- GLOBAL EQUIPMENT Global Industrial„¢ Shelf For 30 & 45 Gallon Flammable Cabinet, 39-3/5"Wx14"D (SA31C42)
- JUSTRITE Cabinet Cover, 33-1/2 In. W, 34 In. D (25989)
- CONDOR Replacement Keys, 1-5/8" D, 1-5/8" W, PK2 (799LC0)
- Eagle Safety Cabinet Accessories