Shop All Safety Cabinet Accessories
Eagle
Safety Cabinet Shelf, 1 1/2 in H
Mfr # 29944
Zoro # G102670658
product price: $140.10
/ea
Free Shipping & Returns
$140.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- For Use With Eagle 60 gal Cabinets
- Depth 29 in
- Height 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # 29944
- Zoro # G102670658
- UPC # 697841116542
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Depth | 29 in |
Height | 1 1/2 in |
Width | 30 3/8 in |
Dimensions (WxDxH) - Shelves | 30 3/8 in x 29 in x 1 1/2 in |
Dimensions (WxD) - Shelves | 30 3/8 in x 29 in |
Details
Item | Safety Cabinet Shelf |
Color | Silver |
Material | Steel |
For Use With | Eagle 60 gal Cabinets |
Load Capacity | 350 lb |
Includes | Everything |
For Use With Product Type | Cabinet |
For Use With Cabinet/Locker Type | Eagle X-Series Safety Cabinets (Post-2019) |
For Use With Cabinet/Locker Capacity | 60 gal |
Accessory Type | Shelf |
Compatible Mfr. Model Number | 1961X, 1962X, 1962XBEI, 1962XGRAY, 1962XLEGS, 1962XRED, 1962XSC12, 1962XWHTE, 6010X, 6010XBEI, 6010XGRAY, 6010XLEGS, 6010XRED, 6010XSC12, 6010XWHTE, 6110X, CRA6010X, CRA62X, PEST6010X, PEST62X |
Description
Safety Cabinet Shelf, Accessory Type Shelf, Color Silver, Compatible Mfr. Model Number 1961X, 1962X, 1962XBEI, 1962XGRAY, 1962XLEGS, 1962XRED, 1962XSC12, 1962XWHTE, 6010X, 6010XBEI, 6010XGRAY, 6010XLEGS, 6010XRED, 6010XSC12, 6010XWHTE, 6110X, CRA6010X, CRA62X, PEST6010X, PEST62X, Depth 29 in, For Use With Eagle 60 gal Cabinets, For Use With Cabinet/Locker Capacity 60 gal, For Use With Cabinet/Locker Type Eagle X-Series Safety Cabinets (Post-2019), For Use With Product Type Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Cartridge, Bayonet, CL, SD, CD, HC, HS, White, 2 PK, NIOSH 42 CFR 84 (815356)
- PROFLEX BY ERGODYNE Wrist Support, Right, M, Black (4000)
- BRADY Wire Marking Sleeves, White, 2 In W (3PS-375-2-WT)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- EAGLE Fusible Link, 7 in H, 5 in W (29988)
- EAGLE Safety Cabinet Shelf, 1 1/2 in H (29945)
- JUSTRITE SS PISTON PUMP FOR 5 GAL PAIL (07713)
- JUSTRITE Thermally-Actuated Damper, For Use With Venting Cabinets (25777)
- JAMCO Flammable Cabinet Shelf, 30 3/4 in W (GS134)
- ZORO SELECT Vapor Adsorbent Cartridge, 12 In. H, PK2 (3NPJ3)
- JUSTRITE Parts Basket For 3AV53, 13M393, 3NPW6 (27903)
- Eagle Safety Cabinet Accessories