Shop All Safety Cabinet Accessories
Eagle
Safety Cabinet Shelf, 1 1/2 in H
Mfr # 29941
Zoro # G102670511
original price:
$124.38
7% off
new price: $115.34
/ea
Free Shipping & Returns
$115.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- For Use With Eagle 48 gal Cabinets
- Width 19 5/8 in
- Load Capacity 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # 29941
- Zoro # G102670511
- UPC # 697841116511
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Width | 19 5/8 in |
Depth | 29 in |
Height | 1 1/2 in |
Dimensions (WxDxH) - Shelves | 19 5/8 in x 29 in x 1 1/2 in |
Dimensions (WxD) - Shelves | 19 5/8 in x 29 in |
Details
Item | Safety Cabinet Shelf |
Color | Silver |
Material | Steel |
For Use With | Eagle 48 gal Cabinets |
Load Capacity | 350 lb |
Includes | Everything |
For Use With Product Type | Cabinet |
For Use With Cabinet/Locker Type | Eagle X-Series Safety Cabinets (Post-2019) |
For Use With Cabinet/Locker Capacity | 48 gal |
Accessory Type | Shelf |
Compatible Mfr. Model Number | 1946X, 1946XGRAY, 4610X |
Description
Safety Cabinet Shelf, Accessory Type Shelf, Color Silver, Compatible Mfr. Model Number 1946X, 1946XGRAY, 4610X, Depth 29 in, For Use With Eagle 48 gal Cabinets, For Use With Cabinet/Locker Capacity 48 gal, For Use With Cabinet/Locker Type Eagle X-Series Safety Cabinets (Post-2019), For Use With Product Type Cabinet, Height 1 1/2 in, Load Capacity 350 lb, Material Steel, Width 19 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens (740-0535)
- LYLE Decal Danger High Voltage, 7"x5" (LCU4-0347-ND_7X5)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG S)
- HONEYWELL UVEX Safety Glasses, Blue Anti-Scratch (A703)
- EAGLE Safety Cabinet Shelf, 1 1/2 in H (29945)
- EAGLE Fusible Link, 7 in H, 5 in W (29988)
- JUSTRITE Shelf, 2 In. H, 30-3/8 In. W, 14 In. D (29946)
- TENNSCO Shelf, 36 In x 18 In, 3/4 In, Sand (301 SAND)
- TENNSCO Shelf, 36 in W x 24 in D, Black (302 BLACK)
- JUSTRITE Shelf, 2 x 30-3/8 x 29 In (29944)
- JUSTRITE Non-Metallic Dispensing Can With Brass Dispenser Valve, 8 oz Capacity, Translucent Polyethylene, Whi (14005)
- Eagle Safety Cabinet Accessories