Shop All Safety Cabinet Accessories
Eagle
Safety Cabinet Shelf, 1 1/2 in H
Mfr # 29939
Zoro # G902670698
product price: $106.20
/ea
Free Shipping & Returns
$106.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- For Use With Eagle Under Counter Cabinets
- Load Capacity 350 lb
- Includes Everything
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # 29939
- Zoro # G902670698
- UPC # 697841116504
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Height | 1 1/2 in |
Depth | 18 in |
Width | 31 1/2 in |
Dimensions (WxD) - Shelves | 31 1/2 in x 18 in |
Dimensions (WxDxH) - Shelves | 31 1/2 in x 18 in x 1 1/2 in |
Details
Item | Safety Cabinet Shelf |
Color | Silver |
Material | Steel |
For Use With | Eagle Under Counter Cabinets |
Load Capacity | 350 lb |
Includes | Everything |
For Use With Cabinet/Locker Type | Eagle X-Series Safety Cabinets (Post-2019) |
Compatible Mfr. Model Number | 1970X, 1970XBEI, 1970XGRAY, 1970XRED, 1970XWHTE, 1971X, 1971XBEI, 1971XGRAY, 1971XRED, 1971XWHTE, CRA70X, CRA71X |
For Use With Product Type | Cabinet |
Accessory Type | Shelf |
For Use With Cabinet/Locker Capacity | 22 gal |
Description
Safety Cabinet Shelf, Accessory Type Shelf, Color Silver, Compatible Mfr. Model Number 1970X, 1970XBEI, 1970XGRAY, 1970XRED, 1970XWHTE, 1971X, 1971XBEI, 1971XGRAY, 1971XRED, 1971XWHTE, CRA70X, CRA71X, Depth 18 in, For Use With Eagle Under Counter Cabinets, For Use With Cabinet/Locker Capacity 22 gal, For Use With Cabinet/Locker Type Eagle X-Series Safety Cabinets (Post-2019), For Use With Product Type Cabinet, Height 1 1/2 in, Load Capacity 350 lb, Material Steel, Width 31 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY SensaTouch, Disposable Industrial/Food Grade Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free (5055M)
- BRADY Fire Extinguisher Sign, 14X3-1/2", FEXT (85261)
- SELLSTROM 390 Series Premium Face Shields - Pinlock - Single Crown (S39040)
- PROFLEX BY ERGODYNE Half Finger Mechanics Gloves, M, Black, Breathable Spandex (860)
- EAGLE Safety Cabinet Shelf, 1 1/2 in H (29945)
- EAGLE Fusible Link, 7 in H, 5 in W (29988)
- TENNSCO Shelf, 36 in W x 24 in D, Black (302 BLACK)
- JUSTRITE Cabinet Cover, 42-1/2 In. W, 18 In. D (25987)
- JAMCO Flammable Cabinet Shelf, 55 3/4 in W (GS359)
- JUSTRITE Non-Metallic Dispensing Can With Brass Dispenser Valve, 8 oz Capacity, Translucent Polyethylene, Whi (14005)
- JUSTRITE Bung Cap, 4in.H, Electro Zinc Plated, PK2 (29925)
- Eagle Safety Storage