Shop All Safety Cabinet Accessories
Eagle
Safety Cabinet Shelf, 1 1/2 in H
Mfr # 29938
Zoro # G002670710
original price:
$75.08
7% off
new price: $69.62
/ea
$69.62
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- For Use With Eagle Wall Mount Cabinets
- Load Capacity 350 lb
- Width 39 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # 29938
- Zoro # G002670710
- UPC # 697841116498
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Width | 39 3/8 in |
Depth | 8 5/8 in |
Height | 1 1/2 in |
Dimensions (WxD) - Shelves | 39 3/8 in x 8 5/8 in |
Dimensions (WxDxH) - Shelves | 39 3/8 in x 8 5/8 in x 1 1/2 in |
Details
Item | Safety Cabinet Shelf |
Color | Silver |
Material | Steel |
For Use With | Eagle Wall Mount Cabinets |
Load Capacity | 350 lb |
Includes | Everything |
For Use With Cabinet/Locker Type | Eagle X-Series Safety Cabinets (Post-2019) |
For Use With Cabinet/Locker Capacity | Eagle Wall Mount Cabinets |
Compatible Mfr. Model Number | 1975X, 1975XBEI, 1976X, 1976XBEI, 1976XGRAY, PI7710X, PI77X, YPI7710X, YPI77X |
For Use With Product Type | Cabinet |
Accessory Type | Shelf |
Description
Safety Cabinet Shelf, Accessory Type Shelf, Color Silver, Compatible Mfr. Model Number 1975X, 1975XBEI, 1976X, 1976XBEI, 1976XGRAY, PI7710X, PI77X, YPI7710X, YPI77X, Depth 8 5/8 in, For Use With Eagle Wall Mount Cabinets, For Use With Cabinet/Locker Type Eagle X-Series Safety Cabinets (Post-2019), For Use With Product Type Cabinet, Height 1 1/2 in, Load Capacity 350 lb, Material Steel, Width 39 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACKY TRAXX 24″ x 45″ White Sticky Mat, 30 Sheets/Mat 4PK (TT-2445-34W)
- NOTCH Wear Safe Aluminum Friction Ring Large, 48mm x 74mm (58320)
- VISIONTRON Urn Top Rope Post, Polished Chrme (ST400S-PC)
- SIGNMISSION OSHA Notice Sign, 10" Height, 14" Wide, NOTICE Roof Access Authorized Personnel Only Sign, Landscape (OS-NS-D-1014-L-16498)
- EAGLE Safety Cabinet Shelf, 1 1/2 in H (29945)
- EAGLE Fusible Link, 7 in H, 5 in W (29988)
- TENNSCO Shelf, 48 In x 24 In x 1-5/16 In, Black (307 BLACK)
- JUSTRITE Drum Roller, 30 In. H, 30 In. W, 30 In. D (25920)
- JUSTRITE Non-Metallic Dispensing Can With Brass Dispenser Valve, 8 oz Capacity, Translucent Polyethylene, Whi (14005)
- ULTRATECH Containment Utility Tray, 17 In. W (1061)
- JUSTRITE Shelf, 2 In. H, 30-3/8 In. W, 14 In. D (29946)
- Eagle Safety Cabinet Accessories