Shop All Safety Cabinet Accessories
Eagle
Safety Cabinet Shelf, 1 1/2 in H
Mfr # 29936
Zoro # G102670498
product price: $60.40
/ea
$60.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- For Use With Eagle 12, 16, and 24 gal Cabinets
- Load Capacity 350 lb
- Includes Everything
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # 29936
- Zoro # G102670498
- UPC # 697841116474
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Height | 1 1/2 in |
Depth | 14 in |
Width | 19 5/8 in |
Dimensions (WxD) - Shelves | 19 5/8 in x 14 in |
Dimensions (WxDxH) - Shelves | 19 5/8 in x 14 in x 1 1/2 in |
Details
Item | Safety Cabinet Shelf |
Color | Silver |
Material | Steel |
For Use With | Eagle 12, 16, and 24 gal Cabinets |
Load Capacity | 350 lb |
Includes | Everything |
For Use With Product Type | Cabinet |
For Use With Cabinet/Locker Capacity | 12 gal, 16 gal, 24 gal |
Compatible Mfr. Model Number | 1905X, 1905XBEI, 1905XGRAY, 1905XLEGS, 1905XWHTE, 1906RED, 1906X, 1906XBEI, 1906XGRAY, 1906XLEGS, 1906XWHTE, 1923X, 1923XBEI, 1923XGRAY, 1923XRED, 1923XWHTE, 1924X, 1924XBEI, 1924XGRAY, 1924XLEGS, 1924XRED, 1924XWHTE, 1925X, 1925XBEI, 1925XGRAY, 1925XLEGS, 1925XRED, 1925XWHTE, 1970X, 1970XBEI, 1970XGRAY, 1970XRED, 1970XWHTE, 1971X, 1971XBEI, 1971XGRAY, 1971XRED, 1971XWHTE, 1975X, 1975XBEI, 1975XRED, 1976X, 1976XBEI, 1976XGRAY, 1976XRED, 2310X, 2310XBEI, 2310XGRAY, 2310XRED, 2310XWHTE, 905XRED, CRA1905X, CRA1906X, CRA1923, CRA1923X, CRA1924, CRA1924X, CRA1925, CRA1925X, CRA2310X, CRA70X, CRA71X, M12CRA, PEST1923X, PEST24X, PEST25X |
For Use With Cabinet/Locker Type | Eagle X-Series Safety Cabinets (Post-2019) |
Accessory Type | Shelf |
Description
Metal Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Vinyl, Red, White (U7-1079-RD_14X10)
- CARHARTT Men's Black Cotton Duck Coat size L (C003-BLK LRG REG)
- TIMBERLAND PRO Size 10 Women's 6 in Work Boot Steel Work Boot, Wheat (TB0A2QVU231)
- BRADY Ultra Reflective Numbers, 6, PK10 (3010-6)
- EAGLE Safety Cabinet Shelf, 1 1/2 in H (29945)
- EAGLE Fusible Link, 7 in H, 5 in W (29988)
- CONDOR Replacement Shelf, Silver, Steel, 18" D (799LC2)
- JUSTRITE Poly Shelf Tray, 14 (29062)
- JAMCO Flammable Cabinet Shelf, 20 in W (GS323)
- JUSTRITE Non-Metallic Dispensing Can With Brass Dispenser Valve, 8 oz Capacity, Translucent Polyethylene, Whi (14005)
- JUSTRITE SpillSlope Shelf, 19-5/8 In. W, 29 In. D (29941)
- Eagle Safety Storage