Shop All Safety Cabinet Accessories
Eagle
Safety Cabinet Shelf, 1 1/2 in H
Mfr # 29935
Zoro # G502670791
product price: $50.54
/ea
$50.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- For Use With Eagle 2 and 4 gal Cabinets
- Depth 13 in
- Width 13 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # 29935
- Zoro # G502670791
- UPC # 697841116467
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Depth | 13 in |
Width | 13 3/8 in |
Height | 1 1/2 in |
Dimensions (WxD) - Shelves | 13 3/8 in x 13 in |
Dimensions (WxDxH) - Shelves | 13 3/8 in x 13 in x 1 1/2 in |
Details
Item | Safety Cabinet Shelf |
Color | Silver |
Material | Steel |
For Use With | Eagle 2 and 4 gal Cabinets |
Load Capacity | 350 lb |
Includes | Everything |
For Use With Product Type | Cabinet |
For Use With Cabinet/Locker Capacity | 2 gal, 4 gal |
Accessory Type | Shelf |
Compatible Mfr. Model Number | 1900X, 1900XRED, 1901X, 1901XRED, 1903X, 1903XBEI, 1903XGRAY, 1903XRED, 1903XWHTE, 1904X, 1904XBEI, 1904XGRAY, 1904XRED, 1904XWHTE, CRA1903X, CRA1904X |
For Use With Cabinet/Locker Type | Eagle X-Series Safety Cabinets (Post-2019) |
Description
Safety Cabinet Shelf, Accessory Type Shelf, Color Silver, Compatible Mfr. Model Number 1900X, 1900XRED, 1901X, 1901XRED, 1903X, 1903XBEI, 1903XGRAY, 1903XRED, 1903XWHTE, 1904X, 1904XBEI, 1904XGRAY, 1904XRED, 1904XWHTE, CRA1903X, CRA1904X, Depth 13 in, For Use With Eagle 2 and 4 gal Cabinets, For Use With Cabinet/Locker Capacity 2 gal, 4 gal, For Use With Cabinet/Locker Type Eagle X-Series Safety Cabinets (Post-2019), For Use With Product Type Cabinet, Height 1 1/2 in, Load Capacity 350 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M Half Facepiece Reusable Respirators 7500 Series, Without Filters, Sm (50051131370819)
- BRADY Hazardous Waste Label, 6 In. W, PK100 (121151)
- SPEAKMAN Mounting Hardware for Sa-1302 (RPG05-0893)
- ANSELL Cut Resistant Glove, ANSI A5, 7, PR (11755)
- EAGLE Safety Cabinet Shelf, 1 1/2 in H (29945)
- EAGLE Fusible Link, 7 in H, 5 in W (29988)
- ZORO SELECT Vapor Adsorbent Cartridge, 12 In. H, PK2 (3NPJ2)
- GLOBAL EQUIPMENT Global Industrial„¢ Shelf For 30 & 45 Gallon Flammable Cabinet, 39-3/5"Wx14"D (SA31C42)
- JUSTRITE SS PISTON PUMP FOR 5 GAL PAIL (07713)
- CONDOR Flame Storage, Accessory, 13-7/16"x19-5/8" (FS-SH-1419)
- TENNSCO Shelf, 36 in W x 24 in D, Black (302 BLACK)
- Eagle Safety Storage