Shop All Safety Cabinet Accessories
Eagle
Roller Conveyor, 4 in H, 55 1/2 in W
Mfr # 25922
Zoro # G502670760
original price:
$912.59
7% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$844.00
Free 30-Day Returns
Key Features
- Height 4 in
- Width 55 1/2 in
- Depth 30 in
- Material Steel
- Load Capacity 2,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle
- MFR # 25922
- Zoro # G502670760
- UPC # 697841008311
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Height | 4 in |
Width | 55 1/2 in |
Depth | 30 in |
Dimensions (WxDxH) - Drum Rollers & Cradles | 55 1/2 in x 30 in x 4 in |
Details
Item | Drum Roller |
Material | Steel |
Load Capacity | 2,000 lb |
For Use With | Eagle Cabinets HAZ1955X and HAZ5510X |
Includes | Everything |
Accessory Type | Drum Roller |
For Use With Product Type | Cabinet |
For Use With Cabinet/Locker Type | Double Vertical 55 gal Drum Safety Cabinets |
For Use With Cabinet/Locker Capacity | 55 gal |
Description
Roller Conveyor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES PLUS Barrier Set X5, Caution-Do Not Enter (PL4585)
- TIMBERLAND PRO Size 13 Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- BRADY Label, 1 in W, White (M6-17-473)
- CONDOR Powder Free Finger Cots, White, S, PK720 (30D250)
- EAGLE Safety Cabinet Shelf, 1 1/2 in H (29945)
- EAGLE Fusible Link, 7 in H, 5 in W (29988)
- JUSTRITE BLACK 55GAL METAL BAND (1656MBLK)
- JUSTRITE Wall Hanger Assembly, 18 In. W, 1 In. D (25951)
- JAMCO Flammable Cabinet Shelf, 44 1/2 in W (GS422)
- JUSTRITE Replacement Security Bar, Yellow, Steel (50962Y)
- JAMCO Flammable Cabinet Shelf, 39 3/4 in W (GL143)
- Eagle Safety Storage