Shop All Safety Cabinet Accessories
Eagle
Roller Conveyor, 4 in H, 37 in W
Mfr # 25923
Zoro # G002670765
original price:
$793.68
7% off
new price: $736.00
/ea
Free Shipping & Returns
$736.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 4 in
- Width 37 in
- Depth 30 in
- Includes Everything
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # 25923
- Zoro # G002670765
- UPC # 697841008328
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Height | 4 in |
Width | 37 in |
Depth | 30 in |
Dimensions (WxDxH) - Drum Rollers & Cradles | 37 in x 30 in x 4 in |
Details
Item | Drum Roller |
Color | Black |
Includes | Everything |
For Use With | Eagle Cabinets HAZ1992X and HAZ9010X |
Load Capacity | 1,250 lb |
Material | Steel |
Accessory Type | Drum Roller |
For Use With Cabinet/Locker Capacity | 60 gal |
For Use With Product Type | Cabinet |
For Use With Cabinet/Locker Type | Double 30 gal Vertical Drum Storage Cabinets |
Description
Roller Conveyor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rain Bib Overall, L, Blue, Polyurethane (O22001)
- ENPAC 2-Drum Spillpallet w/Drain (4062-YE-D)
- SIGNMISSION Ice Yard Sign & Stake outdoor plastic coroplast window, C-1824-DS-Ice (C-1824-DS-Ice)
- GASCO Calibration gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 34 L, +/-5% Accuracy (34L-413-18)
- EAGLE Safety Cabinet Shelf, 1 1/2 in H (29945)
- EAGLE Fusible Link, 7 in H, 5 in W (29988)
- JAMCO Extra Shelf, Safety Cabinet, 18X43 (GS143S)
- JUSTRITE Shelf, 1 In. H, 39-3/8 In. W, 29 In. D (29945)
- JUSTRITE Poly Shelf Tray, 14 (29053)
- CONDOR Flame Storage, Accessory, 29"x30-9/16" (FS-SH-2930)
- JUSTRITE Safety Cabinet Fusible Link, 3/4 In.W (27520)
- Eagle Safety Cabinet Accessories