Shop All Safety Cabinet Accessories
Eagle
Ramp, 4 in H, 28 in W
Mfr # 25932
Zoro # G902670599
product price: $584.00
/ea
Free Shipping & Returns
$584.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Eagle Drum Cabinets
- Height 4 in
- Width 28 in
- Material Steel
- Depth 24 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # 25932
- Zoro # G902670599
- UPC # 697841040489
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Height | 4 in |
Width | 28 in |
Depth | 24 1/2 in |
Dimensions (WxDxH) - Ramps | 28 in x 24 1/2 in x 4 in |
Details
Item | Ramp |
For Use With | Eagle Drum Cabinets |
Material | Steel |
Includes | Everything |
Load Capacity | 750 lb |
Color | Yellow |
Accessory Type | Drum Ramp |
For Use With Cabinet/Locker Type | Vertical Drum Cabinets |
For Use With Product Type | Cabinet |
For Use With Cabinet/Locker Capacity | All Eagle Drum Cabinets |
Description
Ramp, Accessory Type Drum Ramp, Color Yellow, Depth 24 1/2 in, For Use With Eagle Drum Cabinets, For Use With Cabinet/Locker Type Vertical Drum Cabinets, For Use With Product Type Cabinet, Height 4 in, Load Capacity 750 lb, Material Steel, Width 28 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Palm Gloves, Cowhide, Shirred, M, PR (1400M)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (9CEU6)
- GEMTOR Value Plus, Anchor Sling, 4 ft. (VP123-4)
- MCR SAFETY Glasses, 24 Series Clear AF Lens, 12PK (2410)
- EAGLE Safety Cabinet Shelf, 1 1/2 in H (29945)
- EAGLE Fusible Link, 7 in H, 5 in W (29988)
- CONDOR Flame Storage, Accessory, 13-7/16"x39-5/8" (FS-SH-1439)
- TENNSCO Shelf, 36 in W x 24 in D, Black (302 BLACK)
- JUSTRITE Shelf, 2 In. H, 55-3/8 In. W, 14 In. D (29947)
- CONDOR Shelf, 132 lb, Galvanized steel (35HV82)
- JUSTRITE Shelf, 2 In. H, 32 In. W, 18 In. D (29939)
- Eagle Safety Cabinet Accessories