No Product Image Available

Eagle

Portable Accessories


product price: $518.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Number of Drums 4
  • Drain Included Yes
  • Load Capacity 66 gal
  • Standards EPA 40; SPCC Compliance
  • Color Yellow
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Outside Length 58.5 in
Outside Width 58.5 in
Outside Height 7.75 in

Details

Number of Drums 4
Drain Included Yes
Load Capacity 66 gal
Standards EPA 40; SPCC Compliance
Color Yellow
Material High-Density-Polyethylene
Features Fork Pockets; Nestable
Includes Drain Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.