Shop All Oily Waste Cans
Eagle
Poly Self-Closing Oily Waste Can Red 16.5" L x 13.5" W x 16" H
Mfr # CAN525-RD
Zoro # G806604096
original price:
$116.42
14% off
new price: $99.25
/ea
Free Shipping & Returns
$99.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Can Material Polyethylene
- Width 13.5"
- Height 16"
- Can Color Red
- Length 16.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # CAN525-RD
- Zoro # G806604096
- Country of Origin United States
- Category Oily Waste Cans
Dimensions
Width | 13.5" |
Height | 16" |
Length | 16.5" |
Details
Can Material | Polyethylene |
Can Color | Red |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hooded Disposable Coveralls, 2XL, 25 PK, White, Polyethylene Film Over Spunbonded Polypropylene (17122 2X)
- NMC Low Pressure Steam Pressure Sensitive, Pk25, A1156Y (A1156Y)
- SKULLERZ BY ERGODYNE Smoke Lens Matte Black Frameless Safety Glasses (VALI)
- ELECTROMARK Lockout Tag, Black/Red/White, Labels/Roll: 200 (Y604448)
- EAGLE Poly Self-Closing Oily Waste Can Red 22" L x 18" W x 18" H (CAN526-RD)
- EAGLE MFG Eagle Poly Waste Can, 14 Gallon, Red with Foot Lever (937FL)
- JUSTRITE 10 Gallon Oily Waste Can with Foot-Operated Self-Closing Cover (9300)
- JUSTRITE Oily Waste Can, 10 Gallon Capacity, Galvanized Steel, Red, Foot Operated Self Closing (09300)
- JUSTRITE Oily Waste Can, 21 Gal., Steel, Yellow (09701)
- JUSTRITE Countertop Oily Waste Can, 2 Gal., Yellow (09200Y)
- EAGLE MFG Oily Waste Can, 10 gal, Polyethylene, Black (935FLBLK)
- Eagle Safety Storage