Shop All Safety Cabinets
Eagle
Pesticides Safety Cabinet, Green
Mfr # PEST62X
Zoro # G500711458
product price: $2,200.00
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$2,200.00
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Safety Cabinet Standards NFPA Code 30; FM Approval
- Finish High Gloss Powder
- Standards NFPA Code 30; FM Approval
- Includes (2) Shelves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # PEST62X
- Zoro # G500711458
- UPC # 48441691999
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Depth | 34 in |
Exterior Width | 34 in |
Exterior Height | 65 in |
Exterior Dimensions (WxDxH) - Pesticides | 34 in x 34 in x 65 in |
Outside Width | 34 in |
Outside Height | 65 in |
Inside Height | 60.5" |
Inside Length | 30.34" |
Inside Width | 30.75" |
Outside Length | 34 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 34 in x 34 in x 65 in |
Description
Safety Cabinet Type Pesticide Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Wrist Wrap, L/XL, Ambidextrous, Black (4WW03)
- CLC WORK GEAR Kneeling Mat, 18 x 8 x 1 In, NBR, Black (301)
- NMC Electric Voltage Hazard Iso Label, Pk10 (ISO259AP)
- KISHIGO 2X-3X, Lime, Class 3, Storm Stopper Rainwear Jacket (9665J-2X-3X)
- EAGLE Flammables Safety Cabinet, Yellow (6410X)
- EAGLE Flammables Safety Cabinet, Yellow (YPI30X)
- EAGLE UNDER COUNTER ACID METAL SAFETY CAB, 22 GAL., 1 SHELF, 2 DR, SELF, BLUE (CRA70X)
- EAGLE Flammables Safety Cabinet, Yellow (YPI6010X)
- EAGLE Flammables Safety Cabinet, Red (1928XRED)
- EAGLE Flammables Safety Cabinet, Red (1971XRED)
- CONDOR Flammable Cabinet, Standard, 24 gal., 65" H (491M67)
- Eagle Safety Storage