Shop All Safety Cabinets
Eagle
Pesticides Safety Cabinet, Green
Mfr # PEST6010X
Zoro # G600711457
product price: $2,500.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,500.00
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Safety Cabinet Standards NFPA Code 30; FM Approval
- Material Steel
- Features Continuous Piano Hinge, Dual Vents, Fully Welded Construction, Grounding Lug, SpillSlope Shelves, Welded Shelf Hangers
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # PEST6010X
- Zoro # G600711457
- UPC # 48441691883
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Width | 34 in |
Exterior Height | 65 in |
Exterior Depth | 34 in |
Exterior Dimensions (WxDxH) - Pesticides | 34 in x 34 in x 65 in |
Inside Length | 30.34" |
Inside Width | 30.75" |
Outside Length | 34 in |
Inside Height | 60.5" |
Outside Height | 65 in |
Outside Width | 34 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 34 in x 34 in x 65 in |
Description
Safety Cabinet Type Pesticide Cabinet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY HPDE, Pinklock Suspension, Black, Fits Hat Size 6-1/2 to 7-3/4 (19479)
- PROFLEX BY ERGODYNE Wrist Support, M, Left, Black (70244)
- LYLE Danger No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, U3-1667-RA_10X7 (U3-1667-RA_10X7)
- CAT FOOTWEAR Size 9.5 Steel 6-Inch Steel Toe Boot (P89586)
- EAGLE Flammables Safety Cabinet, Red (1928XRED)
- EAGLE Flammables Safety Cabinet, Red (1971XRED)
- EAGLE UNDER COUNTER ACID METAL SAFETY CAB, 22 GAL., 1 SHELF, 2 DR, SELF, BLUE (CRA70X)
- EAGLE Flammables Safety Cabinet, Yellow (6410X)
- EAGLE Flammables Safety Cabinet, Yellow (YPI30X)
- EAGLE Flammables Safety Cabinet, Yellow (YPI6010X)
- JAMCO Paints and Inks Cabinet, 24 gal., Red (BN24RP)
- Eagle Safety Cabinets