Shop All Safety Cabinets
Eagle
Pesticides Safety Cabinet, Green
Mfr # PEST3010X
Zoro # G400711497
product price: $1,700.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,700.00
Free 30-Day Returns
Key Features
- Capacity 30 gal
- Safety Cabinet Standards NFPA Code 30; FM Approval
- Finish High Gloss Powder
- Includes Shelf
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # PEST3010X
- Zoro # G400711497
- UPC # 48441691005
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Width | 43 in |
Exterior Depth | 18 in |
Exterior Height | 44 in |
Exterior Dimensions (WxDxH) - Pesticides | 43 in x 18 in x 44 in |
Inside Width | 39.5" |
Outside Height | 44 in |
Inside Length | 14.56" |
Outside Length | 18 in |
Inside Height | 39.5" |
Outside Width | 43 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 44 in |
Description
Safety Cabinet Type Pesticide Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Gray Uncoated (MR0120ID)
- CORDOVA Gloves, 13 ga., Black, Nylon, L, PK12 (6896CL)
- MASTERVISION Magnetic Numbers, 1/2"x3/4", Vinyl, Black (BVCKT2020)
- PYRAMEX Ridgeline Cap Style, 4pt Suspension (HPR441)
- EAGLE Flammables Safety Cabinet, Red (1928XRED)
- EAGLE UNDER COUNTER ACID METAL SAFETY CAB, 22 GAL., 1 SHELF, 2 DR, SELF, BLUE (CRA70X)
- EAGLE Flammables Safety Cabinet, Yellow (YPI30X)
- EAGLE Flammables Safety Cabinet, Yellow (2610X)
- EAGLE Flammables Safety Cabinet, Red (1971XRED)
- EAGLE Flammables Safety Cabinet, Yellow (6410X)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Vertical, 55 gal., Yellow (896200)
- Eagle Safety Cabinets