Shop All Safety Cabinets
Eagle
PAINT & INK SAFETY CAB, 60 GAL., 5 SHELVES, 2 DOOR, MAN CLOSE, GRAY
Mfr # PI47XGRAY
Zoro # G000711507
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,750.00
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Lockable Yes
- Color Gray
- Number of Doors 2
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle
- MFR # PI47XGRAY
- Zoro # G000711507
- UPC # 48441691562
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Inside Length | 14.56" |
Outside Height | 65 in |
Inside Height | 60.5" |
Outside Width | 43 in |
Inside Width | 39.5" |
Outside Length | 18 in |
Exterior Height | 65 in |
Exterior Width | 43 in |
Details
Capacity | 60 gal |
Lockable | Yes |
Color | Gray |
Number of Doors | 2 |
Number of Shelves | 5 |
Material | 18-Gauge Steel |
Door Type | Manual Close |
Shelving Type | Adjustable Shelf |
Storage Capacity | 60 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SAFETY PRODUCTS 32 Oz. Refill, Eye And Face Wash Sterile Eyesaline (32-000455-0000-H5)
- BRADY Lockout Padlock, KD, White, 1-3/4"H (143123)
- ALLEGRO INDUSTRIES Respirator Wall Case, Black/Yellow (4500)
- NMC Electronic Cigarettes, N502RB (N502RB)
- EAGLE Flammables Safety Cabinet, Yellow (2610X)
- EAGLE Flammables Safety Cabinet, Red (1928XRED)
- EAGLE Flammables Safety Cabinet, Yellow (YPI30X)
- EAGLE Flammables Safety Cabinet, Red (1971XRED)
- EAGLE Flammables Safety Cabinet, Yellow (YPI6010X)
- EAGLE Flammables Safety Cabinet, Yellow (6410X)
- JAMCO Flammable Cabinet, 90 Gallon, Manual Close Double Door, 43W x 34D x 65H (BM90YPQQ)
- Eagle Safety Cabinets