Shop All Safety Cabinets
Eagle
PAINT & INK SAFETY CAB, 40 GAL., 3 SHELVES, 2 DOOR, MAN CLOSE, WHITE
Mfr # PI32XWHTE
Zoro # G800711493
product price: $1,410.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,410.00
Free 30-Day Returns
Key Features
- Capacity 40 gal
- Door Type Manual Close
- Number of Shelves 3
- Lockable Yes
- Number of Doors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # PI32XWHTE
- Zoro # G800711493
- UPC # 48441691197
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Inside Width | 39.5" |
Inside Length | 14.56" |
Outside Width | 43 in |
Inside Height | 39.5" |
Outside Length | 18 in |
Outside Height | 44 in |
Exterior Width | 43 in |
Exterior Height | 44 in |
Details
Capacity | 40 gal |
Door Type | Manual Close |
Number of Shelves | 3 |
Lockable | Yes |
Number of Doors | 2 |
Material | 18-Gauge Steel |
Color | white |
Shelving Type | Adjustable Shelf |
Storage Capacity | 40 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Earplug Dispenser, Antimicrobial, Max (HL400-MXM-INTRO-AM/HL400-MAX-REFILL)
- MILWAUKEE TOOL Hard Hat Lanyard with Clip (48-22-8800)
- BOARDWALK Emergency Eyewash Station, 16 oz Bottle, 2 Bottles/Station (54842)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, XL, Neoprene Palm, PR (INDI-RC5-05-XL)
- EAGLE Flammables Safety Cabinet, Yellow (YPI30X)
- EAGLE Flammables Safety Cabinet, Yellow (6410X)
- EAGLE UNDER COUNTER ACID METAL SAFETY CAB, 22 GAL., 1 SHELF, 2 DR, SELF, BLUE (CRA70X)
- EAGLE Flammables Safety Cabinet, Red (1928XRED)
- EAGLE Flammables Safety Cabinet, Yellow (YPI6010X)
- EAGLE Flammables Safety Cabinet, Red (1971XRED)
- JUSTRITE Corrosive Cabinet, 30.1L Bottles, 35" H (24180)
- Eagle Safety Cabinets