Shop All Safety Cabinets
Eagle
PAINT & INK SAFETY CAB, 40 GAL., 3 SHELVES, 2 DOOR, MAN CLOSE, BEIGE
Mfr # PI32XBEI
Zoro # G800711479
product price: $1,425.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,425.99
Free 30-Day Returns
Key Features
- Capacity 40 gal
- Number of Shelves 3
- Number of Doors 2
- Lockable Yes
- Door Type Manual Close
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # PI32XBEI
- Zoro # G800711479
- UPC # 48441691173
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Inside Length | 14.56" |
Inside Height | 39.5" |
Outside Width | 43 in |
Outside Height | 44 in |
Outside Length | 18 in |
Inside Width | 39.5" |
Exterior Width | 43 in |
Exterior Height | 44 in |
Details
Capacity | 40 gal |
Number of Shelves | 3 |
Number of Doors | 2 |
Lockable | Yes |
Door Type | Manual Close |
Material | 18-Gauge Steel |
Color | Beige |
Shelving Type | Adjustable Shelf |
Storage Capacity | 40 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Framed Drain Guard, 32 x 26In, PK10 (8931)
- ARIAT FR Button Down Shirt, Gray, L (10012253)
- PORTWEST HV Extreme Ear Muff (PS43)
- 3M Protective Coverall, Gray, Polypropylene/Polyethylene, Zipper (4570-4XL)
- EAGLE Flammables Safety Cabinet, Red (1928XRED)
- EAGLE Flammables Safety Cabinet, Yellow (YPI6010X)
- EAGLE Flammables Safety Cabinet, Yellow (2610X)
- EAGLE Flammables Safety Cabinet, Red (1971XRED)
- EAGLE UNDER COUNTER ACID METAL SAFETY CAB, 22 GAL., 1 SHELF, 2 DR, SELF, BLUE (CRA70X)
- EAGLE Flammables Safety Cabinet, Yellow (6410X)
- JUSTRITE Flammable Cabinet, 36 Gal., Red (892231)
- Eagle Safety Cabinets