Shop All Transport Drums
Eagle Mfg
Open Head Overpack Drum, Polyethylene, 55 gal, Unlined, Yellow
Mfr # 1657
Zoro # G6150286
product price: $146.97
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$146.97
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Drum Material Polyethylene
- Drum Head Type Open Head
- Drum Volume Capacity 55 gal
- Lined/Unlined Unlined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1657
- Zoro # G6150286
- UPC # 048441005567
- Country of Origin United States
- Category Transport Drums
Dimensions
Outside Dia. | 26 1/2 in |
Inside Dia. | 23.875 in |
Overall Height | 40 in |
Overall Length | 26.5 in |
Bottom Inside Diameter | 19 in |
Overall HxDia. | 40 in x 26 1/2 in |
Inside Height | 39 1/4 in |
Top Outside Diameter | 26 1/2 in |
Description
Overpack Drum, Body Color Yellow, Body Material Gauge Not Applicable, Body Thickness 180 mil, Bottom Material Gauge Not Applicable, Closing Ring Material Not Applicable, Cover Color Yellow, Cover Material HDPE, Drum Closure Screw-On Lid, Drum Head Type Open Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 0, Overall Height 40 in, Top Material Gauge Not Applicable, Top Outside Diameter 26 1/2 in, UN Rating Solids 1H2/X200/S, Volume Capacity 55 gal, Drum Message Text None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- TECHNIBILT SHELVING SYSTEMS Three-Sided Frame, 24x48 (3F2448CH)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 16 in L, 12 in W, 5 in H, 0.36 cu ft Volume Capacity (ELB4120.GY1)
- ZORO SELECT Shelf Liner 60"x24", Clear, 4PK (5GRG2)
- EAGLE MFG Open Head Transport Drum, Polyethylene, 57.5 gal, Unlined, Yellow (1656)
- EAGLE MFG Open Head Salvage Drum, Polyethylene, 20 gal, Unlined, Yellow (1654)
- EAGLE MFG 20 gal Open Head Salvage Drum, Polyethylene, Unlined, Yellow (1650)
- EAGLE MFG Open Head Transport Drum, Polyethylene, 57.5 gal, Unlined, Yellow (1656M)
- EAGLE MFG Open Head Overpack Drum, Polyethylene, 30 gal, Unlined, Yellow (1601)
- EAGLE MFG Open Head Salvage Drum, Polyethylene, 30 gal, Unlined, Yellow (1600SL)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Lined, Blue (OH55-3R-MBLU)
- Eagle Mfg Drums & Accessories