Shop All All Purpose Cleaners
Eagle One Media
Eagle One 8064438 23 oz Wax As U Dry Spray
Mfr # 8064438
Zoro # G904108779
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle One Media
- MFR # 8064438
- Zoro # G904108779
- UPC # 12844040265
- Country of Origin China
- Category All Purpose Cleaners
Description
Wax As U Dry Spray
Features- No Buffing, No White Residue
- Spray On And Wipe Off
- Wash - Spray On - Wipe Off
- Easiest way to wax your car
- Wash - Spray on - Wipe off
- No buffing, no white residue
- Spray on and wipe off
- Easiest way to wax your car
- Country of Origin: United States
- Product Form: Liquid
- Container Size: 23"
- Weight: 1.68 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MYFRESH My fresh Air Freshener, Seaside Brze, PK36 (MYF)
- REMCO 24 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Black (31949)
- TRIMACO Leakprf/Slip Res Surf Protect, 50ftLx4ftW (86365)
- POPULAR LIFE Kleen Mitt Black Mitt Glove, Right Hand (PL-MS-KMBM-4-RHGL)
- SPRAYWAY Crazy Clean All Purpose Cleaner, 12PK (SW031)
- COLGATE-PALMOLIVE Fabuloso, Multi-Use Cleaner, Passion Fruit Scent, 56 Oz, Bottle, 6PK (53043)
- MIRACLEMIST Miraclemist MMAP-1 1 gal All Purpose Cleaner Spray (MMAP-1)
- RUSTLICK Cleaner, 1 gal. Jug, Unscented (76012)
- GOO GONE Spray Gel, 12 oz (0.75 lb) Bottle, 6 PK (WMN2096CT)
- 3M Heavy Duty Cleaner/Degreaser, Aerosol Spray Can, Citrus (CITRUS 24 OZ)
- BSC PREFERRED CLEANER, MULTIPURPOSE, LAVNDR, 6PK (GJO99666CT)
- Eagle One Media All Purpose Cleaners