Eagle One Media

Eagle One 665854 23 oz A to Z All Wheel & Tire Cleaner


product price: $22.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

A to Z All Wheel & Tire Cleaner

All Wheel and Tire cleaner with clinging suds for a longer lasting, deeper clean. Spray on, hose off. Removes brake dust from both wheels and tires. Acid free. Safe for all types of metal hubcaps and steel or aluminum alloy wheels. Safe finishes include: anodized, clear coated, factory painted and chrome.

Specifications
  • Capacity: 23 oz
  • Country of Origin: US
  • Weight: 0.27 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.