Shop All Safety Cabinets
Eagle
ONE DRUM VERTICAL SAFETY CAB, 55 GAL., 1 SHELF, 2 DOOR, MAN CLOSE, WH
Mfr # 1926XWHTE
Zoro # G600711532
product price: $1,990.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,990.00
Free 30-Day Returns
Key Features
- Capacity 55 gal
- Color white
- Material 18-Gauge Steel
- Number of Doors 2
- Door Type Manual Close
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # 1926XWHTE
- Zoro # G600711532
- UPC # 48441692392
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Inside Height | 60.5" |
Outside Length | 34 in |
Outside Height | 65 in |
Outside Width | 34 in |
Inside Width | 30.75" |
Inside Length | 30.34" |
Exterior Width | 34 in |
Exterior Height | 65 in |
Details
Capacity | 55 gal |
Color | white |
Material | 18-Gauge Steel |
Number of Doors | 2 |
Door Type | Manual Close |
Number of Shelves | 1 |
Lockable | Yes |
Shelving Type | Adjustable Shelf |
Storage Capacity | 55 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Vibrating Horn, 24VAC, 0.63A, Gray (870P-G5)
- BRADY Brady® 86446 Emergency Shower & Eye Wash Test Record Tag, 10/Pkg, HD Polyester, 3"W x 5-3/4"H (86446)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 11W, Blk, PR (RK6761)
- NMC Break Away Uchannel Green Sign Post, 3Ft (UP3G)
- EAGLE UNDER COUNTER ACID METAL SAFETY CAB, 22 GAL., 1 SHELF, 2 DR, SELF, BLUE (CRA70X)
- EAGLE Flammables Safety Cabinet, Yellow (YPI30X)
- EAGLE Flammables Safety Cabinet, Yellow (YPI6010X)
- EAGLE Flammables Safety Cabinet, Red (1971XRED)
- EAGLE Flammables Safety Cabinet, Yellow (6410X)
- EAGLE Flammables Safety Cabinet, Yellow (2610X)
- JUSTRITE EAGLE E, CABINET, ACID CMP 12G, MN BLU (CRA1925X)
- Eagle Safety Storage