Shop All Safety Cabinets
Eagle
ONE DRUM VERTICAL SAFETY CAB, 55 GAL., 1 SHELF, 2 DOOR, MAN CLOSE, GRY
Mfr # 1926XGRAY
Zoro # G700711517
product price: $1,990.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,990.00
Free 30-Day Returns
Key Features
- Capacity 55 gal
- Color Gray
- Door Type Manual Close
- Number of Doors 2
- Material 18-Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # 1926XGRAY
- Zoro # G700711517
- UPC # 48441692378
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Width | 34 in |
Outside Height | 65 in |
Outside Length | 34 in |
Inside Length | 30.34" |
Inside Width | 30.75" |
Inside Height | 60.5" |
Exterior Height | 65 in |
Exterior Width | 34 in |
Details
Capacity | 55 gal |
Color | Gray |
Door Type | Manual Close |
Number of Doors | 2 |
Material | 18-Gauge Steel |
Number of Shelves | 1 |
Lockable | Yes |
Shelving Type | Adjustable Shelf |
Storage Capacity | 55 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Men's Black Cotton Hooded Duck Jacket size S (J140-BLK SML REG)
- SIGNMISSION OSHA Notice Sign, Fire Control Panel Located Inside, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-NS-D-57-L-12556)
- SEA DOG Whistle/Lanyard, #571260-1 (571260-1)
- MILWAUKEE TOOL Knit Gloves, Finished, Size XL (48-73-7153)
- EAGLE UNDER COUNTER ACID METAL SAFETY CAB, 22 GAL., 1 SHELF, 2 DR, SELF, BLUE (CRA70X)
- EAGLE Flammables Safety Cabinet, Red (1928XRED)
- EAGLE Flammables Safety Cabinet, Yellow (YPI6010X)
- EAGLE Flammables Safety Cabinet, Yellow (YPI30X)
- EAGLE Flammables Safety Cabinet, Yellow (2610X)
- EAGLE Flammables Safety Cabinet, Red (1971XRED)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 55 gal., Yellow (896270)
- Eagle Safety Storage