Shop All Safety Cabinets
Eagle
ONE DRUM VERTICAL SAFETY CAB, 55 GAL., 1 SHELF, 2 DOOR, MAN CLOSE, BEI
Mfr # 1926XBEI
Zoro # G400711404
product price: $1,990.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,990.00
Free 30-Day Returns
Key Features
- Capacity 55 gal
- Number of Shelves 1
- Color Beige
- Material 18-Gauge Steel
- Lockable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # 1926XBEI
- Zoro # G400711404
- UPC # 48441692361
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Width | 34 in |
Inside Height | 60.5" |
Outside Length | 34 in |
Inside Length | 30.34" |
Inside Width | 30.75" |
Outside Height | 65 in |
Exterior Width | 34 in |
Exterior Height | 65 in |
Details
Capacity | 55 gal |
Number of Shelves | 1 |
Color | Beige |
Material | 18-Gauge Steel |
Lockable | Yes |
Door Type | Manual Close |
Number of Doors | 2 |
Shelving Type | Adjustable Shelf |
Storage Capacity | 55 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Size 11W Men's Chelsea Boot Steel Work Boot, Black (FE690)
- ANSELL ActivArmr Coated Gloves, Abrasion, A2 Cut Level, Natural Rubber Latex Coating, Grip, XL, 1 Pair (80-100)
- 2W INTERNATIONAL High Viz Rain Coat, X-Large, Orange, Class 3 (630C-3 XL)
- ALLEGRO INDUSTRIES Deluxe Source Pre-Filter (316 CFM) (9350-04)
- EAGLE Flammables Safety Cabinet, Yellow (6410X)
- EAGLE Flammables Safety Cabinet, Red (1971XRED)
- EAGLE Flammables Safety Cabinet, Yellow (YPI6010X)
- EAGLE Flammables Safety Cabinet, Red (1928XRED)
- EAGLE Flammables Safety Cabinet, Yellow (2610X)
- EAGLE UNDER COUNTER ACID METAL SAFETY CAB, 22 GAL., 1 SHELF, 2 DR, SELF, BLUE (CRA70X)
- JUSTRITE Hazard Material Safety Cabinet, 12 gal., Blue (861228)
- Eagle Safety Storage