Shop All Bathtub Drains
Eagle Mountain Products
Watco Lift & Turn Tub Closure, 1-7/8" O.D. - Male Thread X 1.25" Body, Wrought Iron
Mfr # 58305-WI
Zoro # G305780437
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Mountain Products
- MFR # 58305-WI
- Zoro # G305780437
- Country of Origin United States
- Category Bathtub Drains
Description
Watco 58305-wi lift & turn tub closure, 1-7/8" o.d. - male thread x 1.25" body, wrought iron features: metal strainer body, 1-1/4" deep designed for heavy-duty use in hotels, motels,and rental property replaceable, drip-proof buna-n-seal approvals: iapmo, sbcci, csa operation: lift stopper with hand and turn to open. Turnand release to close. thread size: 1-7/8" o.d. - male thread x 1-1/4" body
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Connector, 10mm Tube Size, Nylon, Black, 10 PK (3175 10 22)
- ZORO SELECT Brass Street Tee, FNPT x MNPT x FNPT, 3/8" Pipe Size 10 PK (6AYW2)
- AMERICAN FILTER CO AFC Brand AFC-APH-300-12000SKH, Compatible to P195BN Water Filters (1PK) Made by AFC (AFC-APH-300-12000SKH-1p-4675)
- KOHLER Remote Assy. (1053373-0)
- WATCO 901 Series Sch. 40 PVC Half Kit - PresFlo (901-PF-PVC-PB)
- KINGSTON BRASS CC2098 Clawfoot Bathtub Waste & Overflow Drain (CC2098)
- WATCO 601 Series Sch. 40 PVC Bath Waste Half Kit - Push Pull (601-PP-PVC-BZ)
- WATCO Flex924 24 in. x 1.5 in. Flexible Bath Waste w-PresFlo Stopper and Innovator Overflow, Bronze (FLEX924-PF-PVC-BZ)
- WATCO Innovator Snap-On Bathtub Nickel Overflow Plate Kit (18009-BN)
- KOHLER Clearflo Brass Toe Tap Bath Drain (7259-CP)
- KOHLER Invigoration Series Small Drain Pan (5559-NA)
- Eagle Mountain Products Bathtub Drains