Shop All Bathtub Drains
Eagle Mountain Products
Watco Lift & Turn Tub Closure, 1-7/8" O.D. - Male Thread X 1.25" Body, Nickel Polished
Mfr # 58305-NP
Zoro # G605780434
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Mountain Products
- MFR # 58305-NP
- Zoro # G605780434
- Country of Origin United States
- Category Bathtub Drains
Description
Watco 58305-np lift & turn tub closure, 1-7/8" o.d. - male thread x 1.25" body, nickel polished features: metal strainer body, 1-1/4" deep designed for heavy-duty use in hotels, motels,and rental property replaceable, drip-proof buna-n-seal approvals: iapmo, sbcci, csa operation: lift stopper with hand and turn to open. Turnand release to close. thread size: 1-7/8" o.d. - male thread x 1-1/4" body
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Aerator Kit, 1.5 Gpm (1103466-BN)
- EEMAX 240VAC, Both Electric Tankless Water Heater, General Purpose, 80 Degrees to 140 Degrees F, 1 Phase (PR036240)
- SHARKBITE Union Reduc Coup 1/2X1/4 (25677)
- JONES STEPHENS 3 in. IPS PVC Expansion Coupling, 14-1/2 in. Body Length (E09300)
- PLUMB PAK Arm Waste Plst Wh1.5X9.5 (102AW)
- KINGSTON BRASS TipToe Tub Drain Conversion Kit, Brushed Nickel (KBU2008)
- KINGSTON BRASS DTT200MB Tip-Toe Bathtub Drain (DTT200MB)
- WATCO 601 Series Sch. 40 PVC Bath Waste Half Kit w-Foot Act. Bath Stopper, Chrome (601-FA-PVC-CP)
- KINGSTON BRASS DLL3167 16-Inch Lift and Lock Tub Waste and Overflow, Brushed Brass (DLL3167)
- JONES STEPHENS Chrome Plated Two-Hole Toe Touch Bath Waste Kit, Direct T-Waste Half Kit, PVC (B07103)
- KOHLER Invigoration Series Small Drain Pan (5559-NA)
- Eagle Mountain Products Bathtub Drains