Shop All Bathtub Drains
Eagle Mountain Products
Watco Lift & Turn Tub Closure, 1-5/8" x 16-Thread Body, Chrome Brushed
Mfr # 58301-CB
Zoro # G705780440
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Mountain Products
- MFR # 58301-CB
- Zoro # G705780440
- Country of Origin United States
- Category Bathtub Drains
Description
Watco 58301-cb lift & turn tub closure, 1-5/8" x 16-thread body, chrome brushed features: metal strainer body, 1-1/4" deep designed for heavy-duty use in hotels, motels,and rental property replaceable, drip-proof buna-n-seal approvals: iapmo, sbcci, csa operation: lift stopper with hand and turn to open. Turnand release to close. thread size: 1-5/8" o.d. - 16 thread x 1-1/4" body
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Slide Bar Hand Shower, Chrome, Wall (57530)
- WATCO Flex924 24 in. x 1.5 in. Flexible Bath Waste w-Foot Act. Stopper and Innovator Overflow (FLEX924-FA-PVC-BZ)
- ANVIL 1/2" Female NPT Malleable Iron Hex Locknut Class 150 (0318913449)
- DELTA Single hole installation Hole Floor-Mount Tub Filler Faucet, Matte Black (T4759-BLFL)
- WATCO 600 Trip Lever Series 16" Bronze Sch. 40 PVC Bath Waste Kit (600-TL-PVC-BZ)
- WESTBRASS Tip Toe Sch. 40 ABS Bath Waste W/ Two-Hole Elbow in Polished Chrome (D4931-26)
- WESTBRASS Patented Deep Soak Closing overflow W/ ADA Approved Tip-Toe Drain in Powder Coat White (7931817CHM-50)
- BLUEVUE 305 Matte Black Drain (DR-305-MB)
- WATCO Innovator Snap-On Bathtub Nickel Overflow Plate Kit (18009-BN)
- WATCO 601 Series Sch. 40 PVC Half Kit - Lift-Turn (601-LT-PVC-PB)
- WATCO Flex924 24 in. x 1.5 in. Flexible Bath Waste w-Foot Act. Stopper and Innovator Overflow, Brass (FLEX924-FA-PVC-PB)
- Eagle Mountain Products Bathtub Drains