Shop All Bathtub Drains
Eagle Mountain Products
Watco 591-PP--CP 591 Innovator Push PullÂ, 17G Tubular Brass , Chrome Plated
Mfr # 591-PP-BRS-CP
Zoro # G905780394
Free Shipping & Returns
$192.99
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
- Brand Eagle Mountain Products
- MFR # 591-PP-BRS-CP
- Zoro # G905780394
- UPC # 640263021161
- Country of Origin United States
- Category Bathtub Drains
Description
Watco 591-pp--cp 591 innovator push pull, 17g tubular brass , chrome plated features: eliminates all screws eliminates leaks due to loose overflow attachment eliminates dual inventory of one- and two-hole overflowplates metal strainer body for cast iron or plastic tubs designed for heavy-duty use in hotels, motels, andrental properties approvals: manufactured in compliance with asme a112.18.2-2005/csa b125.2-2005. Patents (innovator ): u.s. Pat. Numbers 5,890,241; 6,637,050; 6,675,406;7,127,752; and patents pending canadian patent number 2,437,448 mexican patent numbers pa/a/2003007344;pa/a/2005002784
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
- SMITH-COOPER Socket Weld 45 ELL, 150lb, 304 2" (4381048250)
- LEGEND VALVE 3" GALVANIZED CAP (352-490)
- ZORO SELECT Super SoFt Latex Tubing for Air, 3/8" ID x 17/32" OD x 5 Ft. L (ZUSA-HT-1368)
- ABBOTT RUBBER 316x516x300CLR Tubing, 300PK (T10005004)
- JONES STEPHENS Polished Brass One-Hole Lift and Turn Conversion Kit with Cross Bar (B51020)
- WATCO 600 Series 16 in. Sch. 40 PVC Bath Waste w-Push Pull Bath Stopper, Chrome (600-PP-PVC-CP)
- WESTBRASS Sch. 40 PVC Tub Waste Closing Overflow in Polished Nickel (D493244CHM-05)
- WESTBRASS European Style Trim for Cable Drive Bath Waste in Oil Rubbed Bronze (D50TE-12)
- WATCO 601 Series Sch. 40 PVC Bath Waste Half Kit w-PresFlo Bath Stopper, Chrome (601-PF-PVC-CP)
- WESTBRASS Tubular 27" Cable Drive Bath Waste in Powdercoated Flat Black (D50P27TLE-62)
- THRIFCO PLUMBING Rapid Fit 5/16 in. Tub Drain Stopper (4401707)
- Eagle Mountain Products Bathtub Drains