Shop All Bathtub Drains
Eagle Mountain Products
Watco 38301-BN Push Pull® Tub Closure 1-5/8" - 16 Thread, Brushed Nickel
Mfr # 38301-BN
Zoro # G305780413
$68.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Mountain Products
- MFR # 38301-BN
- Zoro # G305780413
- UPC # 640263011148
- Country of Origin United States
- Category Bathtub Drains
Description
Watco 38301-bn push pull tub closure 1-5/8" - 16 thread, brushed nickel features: theft-resistant, brass stopper metal strainer body, 1-1/4" deep designed for heavy-duty use in hotels, motels,and rental property replaceable, drip-proof buna-n-seal approvals: iapmo, sbcci, csa patents: u.s. Pat. No. 4720877 canadian patents 1246302 and 1253654 operation: push down to close. Pull to open. No stopperrotation required. Thread size: actual thread size 1-5/8" o.d. - 16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Ignition Control-hs7 (SP10758)
- NIBCO PRESS SYSTEM Tee, 2" x 2" x 3/4", Press Ends (9102955PC)
- AEROFLEX 3/4" x 6 ft. Pipe Insulation, 1/2" Wall (310-AC11812)
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp, Size 1 In (389007)
- WATCO Innovator Snap-On Bathtub Chrome Overflow Plate Kit (18009-CP)
- KINGSTON BRASS DTL207 Bathtub Strainer Drain with Rubber (DTL207)
- KINGSTON BRASS DTL5305A2 Trip Lever with Grid Conversion Kit (DTL5305A2)
- KINGSTON BRASS DTT2185 18" Tub Waste & Overflow with Tip Toe Drain (DTT2185)
- JONES STEPHENS Biscuit Two-Hole Lift and Turn Conversion Kit (B5155BI)
- WESTBRASS Twist & Close Tub Trim Set W/ Two-Hole Overflow Faceplate in Polished Nickel (D94-2-05)
- KINGSTON BRASS VTDESHOEPB Toe-Touch Tub Drain with Overflow, Polished Brass (VTDESHOEPB)
- Eagle Mountain Products Bathtub Drains