Shop All Smoking Receptacles & Shelters
Eagle Mfg
Tube, 28-3/4"H x 7"W, Yellow
Mfr # J1205
Zoro # G9413871
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 28 3/4 in
- Width 7"
- Color Yellow
- Material Polyethylene
- Standards FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Mfg
- MFR # J1205
- Zoro # G9413871
- UPC # 048441225514
- Country of Origin United States
- Category Smoking Receptacles & Shelters
Dimensions
Height | 28 3/4 in |
Width | 7" |
Width/Diameter | 7 in |
Details
Color | Yellow |
Material | Polyethylene |
Item | Plastic Tube |
Standards | FM Approved |
For Use With | Butt Can Receptacles |
Accessory Type | Plastic Tube |
Description
Plastic Tube, For Use With Butt Can Receptacles, Color Yellow, Height 28 3/4 in, 7 in Width/Diameter, Material Polyethylene, Standards FM Approved
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Axle Assy-Rh Short (983-0126)
- AFTERMARKET Fits John Deere MT Seat Cushions (7257-KM)
- PINE TREE FARMS Classic Seed Log (8005)
- FLEMING SUPPLY Storage and Toolbox, Organizer Utility Box, 4-Drawers, 19 Compartments for Hardware (Light Blue) (627102NBS)
- EAGLE MFG Metal Tube, 26"H x 6"W, Tan (J1200BEIGE)
- EAGLE MFG Cigarette Receptacle, 4 gal., Brown (1208BROWN)
- EAGLE MFG Cigarette Receptacle, 5 gal., Yellow (1200YELLOW)
- EAGLE MFG Receptacle Cig Butt 5Qt (1206ACE-BEI)
- EAGLE MFG Cigarette Receptacle, 4 gal., Black (1208BLACK)
- EAGLE MFG 40 in H Cigarette Receptacle, 2 gal, 12 in Dia, Yellow (1205)
- PRO-FIT Spike Hdg Smth 3/8 X 8In 50Lb (54262)
- Eagle Mfg Smoking Receptacles & Shelters