Shop All Safety Cabinet Accessories
Eagle Mfg
Tray Kit, Polyethylene, Yellow, 4" H
Mfr # 3045XKIT
Zoro # G2103697
product price: $210.01
/ea
Free Shipping & Returns
$210.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 38 1/2 in
- Fits Cabinet Size 15, 30, 40 and 45 gal
- Depth 14 1/4 in
- Includes (3) Shelves
- For Use With Eagle Cabinets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 3045XKIT
- Zoro # G2103697
- UPC # 048441331185
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Width | 38 1/2 in |
Fits Cabinet Size | 15, 30, 40 and 45 gal |
Depth | 14 1/4 in |
Height | 1 1/8 in |
Dimensions (WxDxH) - Shelves | 38 1/2 in x 14 1/4 in x 1 1/8 in |
Dimensions (WxD) - Shelves | 38 1/2 in x 14 1/4 in |
Details
Includes | (3) Shelves |
Item | Shelf Tray Kit |
For Use With | Eagle Cabinets |
Load Capacity | 60 lb |
Material | Polyethylene |
Color | Yellow |
For Use With Cabinet/Locker Capacity | 15 gal, 17 gal, 30 gal, 40 gal, 45 gal |
Compatible Mfr. Model Number | 1932XLEGS, 1947XLEGS, PI32XLEGS, PI47X, PI47XBEI, PI47XLEGS, YPI47XLEGS |
For Use With Cabinet/Locker Type | Eagle X-Series Safety Cabinets |
Accessory Type | Shelf Tray Kit |
For Use With Product Type | Cabinet |
Description
Shelf Tray Kit, Accessory Type Shelf Tray Kit, Color Yellow, Compatible Mfr. Model Number 1932XLEGS, 1947XLEGS, PI32XLEGS, PI47X, PI47XBEI, PI47XLEGS, YPI47XLEGS, Depth 14 1/4 in, For Use With Eagle Cabinets, For Use With Cabinet/Locker Capacity 15 gal, 17 gal, 30 gal, 40 gal, 45 gal, For Use With Cabinet/Locker Type Eagle X-Series Safety Cabinets, For Use With Product Type Cabinet, Height 1 1/8 in, Includes (3) Shelves, Load Capacity 60 lb, Material Polyethylene, Width 38 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Rain Poncho, HiViz Yellow/Green, Univ (1EJY2)
- MEGACOMFORT Resistant Insole, Unisex, 10-1/2" L, PR (PAMPR-M67/W89)
- UNCLE MIKES Duty Belt, Ultra, XL (87791)
- CONDOR Write-On Maximum Occupancy Sign, 10" W x 7" H, English, Aluminum (ADN837A0710)
- EAGLE MFG Self Closing Kit, Steel, 2 In. H, 6 In. W (1978G)
- ZORO SELECT Vapor Adsorbent Cartridge, 12 In. H, PK2 (3NPJ3)
- 3M Cartridge - Organic Vapor/Acid Gas, Gray, PK60 (OCS6003)
- JUSTRITE L-Handle, For Use With Lever Type Handle on Safety Cabinet (25903)
- JUSTRITE Cabinet Cylinder, 5 In. W, 5 In. D (25919)
- CONDOR Flame Storage, Accessory, 13-7/16"x39-5/8" (FS-SH-1439)
- JAMCO Flammable Cabinet Shelf, 20 in W (GS123)
- Eagle Mfg Safety Storage